Shop All Chain Tensioners & Tools
Mj May
Chain Guide40, , 3'L
Mfr # MJ-NC1040-3 FT
Zoro # G909824254
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Operating Temperature 175 Degrees F
- For Chain Number 40
- Chain Number 40
- Frame Type No Frame
- For Pitch Type Single Pitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-NC1040-3 FT
- Zoro # G909824254
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Height | 0.59 in |
Center Channel Width | 0.31 in |
Overall Length | 3 ft |
Overall Width | 0.79 in |
Details
Item | Chain Guide |
Maximum Operating Temperature | 175 Degrees F |
For Chain Number | 40 |
Chain Number | 40 |
Frame Type | No Frame |
For Pitch Type | Single Pitch |
For Number of Strands | Single |
Channel Type | Center Channel |
Color | Black |
Guide Material | UHMWPE |
Description
Chain Guide, Center Channel Width 0.31 in, Chain Number 40, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.59 in, Overall Length 3 ft, Overall Width 0.79 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Evaporative Cooler Motor, 115V, REV, Ball (VB2034BV1)
- KDAR Kdar 33203 Mini Hose Clamp - Size 10 0.56 -1.06 in. Stainless Steel - Pack of 10 (33203)
- POWERFLITE 4L270 27" Outside Length, 1/2" Top Width, 1 Ribs (4L270-2)
- SOLBERG Filter Cartidge, Paper, 9-1/2 ID, 12-9/16OD (32-22)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- FENNER DRIVES Chain Guide, 10 ft., UHMW (DPA2060L120.00)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1201)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1202)
- BAILEY Roller Chain Breaker: #25 to #60 Roller Chain Breaker (131460)
- TSUBAKI Chain Tensioners, 1-B (1-B)
- FENNER DRIVES Chain Puller For Chain Number 40 to 80 (5800500)
- Mj May Chains & Chain Sprockets