Shop All Chain Tensioners & Tools
Mj May
Chain Guide40, , 1'L
Mfr # MJ-NC1040-1 FT
Zoro # G409824204
product price: $39.35
/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Height 0.59 in
- For Number of Strands Single
- Overall Length 1 ft
- For Pitch Type Single Pitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-NC1040-1 FT
- Zoro # G409824204
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Height | 0.59 in |
Overall Length | 1 ft |
Center Channel Width | 0.31 in |
Overall Width | 0.79 in |
Details
Item | Chain Guide |
Color | Black |
For Number of Strands | Single |
For Pitch Type | Single Pitch |
For Chain Number | 40 |
Guide Material | UHMWPE |
Maximum Operating Temperature | 175 Degrees F |
Chain Number | 40 |
Channel Type | Center Channel |
Frame Type | No Frame |
Description
Chain Guide, Center Channel Width 0.31 in, Chain Number 40, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.59 in, Overall Length 1 ft, Overall Width 0.79 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Timing Pulley, 28H100 (28H100)
- MI-T-M Bolt, M8 1.25 x 20mm (27-9524)
- ZORO SELECT Sleeve Bearing, 15 mm Bore, PTFE Steel (ZUSAB-PB-400)
- LOC-LINE Element Clamp w/Screws, 1/2 In, PK4 (51834)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- ROSTA Tensioning Roller, 123 mm Overall L (06580004)
- FENNER DRIVES Self-Adjusting Tensioner, 60 ANSI Chain (FS0568)
- FENNER DRIVES Self-Adjusting Tensioner, B V-belt Size (FS0566)
- FENNER DRIVES Belt Guide, 10 ft., UHMW, Channel Type C3 (GR1001L120.00)
- DODGE Drive Components, Tip For 101-2 Pin Extractor, 098181 (098181)
- TSUBAKI Detacher, Chain (D-35)
- Mj May Chain Tensioners & Tools