Shop All Chain Tensioners & Tools
Mj May
Chain Guide40, , 10'L
Mfr # MJ-NC1040-10FT
Zoro # G809824194
product price: $293.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$293.99
Free 30-Day Returns
Key Features
- For Pitch Type Single Pitch
- Guide Material UHMWPE
- Color Black
- Channel Type Center Channel
- Maximum Operating Temperature 175 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-NC1040-10FT
- Zoro # G809824194
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Height | 0.59 in |
Overall Length | 10 ft |
Overall Width | 0.79 in |
Center Channel Width | 0.31 in |
Details
Item | Chain Guide |
For Pitch Type | Single Pitch |
Guide Material | UHMWPE |
Color | Black |
Channel Type | Center Channel |
Maximum Operating Temperature | 175 Degrees F |
For Number of Strands | Single |
Frame Type | No Frame |
Chain Number | 40 |
For Chain Number | 40 |
Description
Chain Guide, Center Channel Width 0.31 in, Chain Number 40, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.59 in, Overall Length 10 ft, Overall Width 0.79 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (FEM-752-12FP)
- DYNABRADE Spirit, Drop In Motor, 6" (59502)
- GAST Repair Kit 6066 Sp K503 (K503)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 5 in Stroke, Round Body Double Acting (NCDMB075-0500)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- FENNER DRIVES Chain Puller For Chain Number 35 to 60 (5800350)
- TSUBAKI Detacher, Chain (D-60)
- FENNER DRIVES Chain Puller, For Roller Chain, 25-60 ANSI (5800250)
- FENNER DRIVES Chain Guide, 10 ft., UHMW (DPA2060L120.00)
- FENNER DRIVES Belt Guide, 10 ft., UHMW, Channel Type C3 (GR1001L120.00)
- FENNER DRIVES Chain Puller For Chain Number 80 to 240 (5800800)
- Mj May Chains & Chain Sprockets