Shop All Chain Tensioners & Tools
Mj May
Chain Guide40, 0.55"Chan Depth, 2'L
Mfr # MJ-GS1040-2 FT
Zoro # G509824159
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Pitch Type Single Pitch
- Channel Type Deep Channel
- Color Black
- Overall Length 2 ft
- Frame Type Non-Flanged Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-GS1040-2 FT
- Zoro # G509824159
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Length | 2 ft |
Channel Depth | 0.55 in |
Overall Height | 0.94 in |
Overall Width | 1.18 in |
Details
Item | Chain Guide |
For Pitch Type | Single Pitch |
Channel Type | Deep Channel |
Color | Black |
Frame Type | Non-Flanged Frame |
For Chain Number | 40 |
Chain Number | 40 |
Maximum Operating Temperature | 175 Degrees F |
Frame Material | Stainless Steel |
For Number of Strands | Single |
Guide Material | UHMWPE |
Description
Chain Guide, Chain Number 40, Channel Depth 0.55 in, Channel Type Deep Channel, Color Black, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Stainless Steel, Frame Type Non-Flanged Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.94 in, Overall Length 2 ft, Overall Width 1.18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Hex Coupling, 1/4" FNPT, PK100 (643BK)
- SMC Sub-Plate, 1/4 in. NPT, 1.4 Cv (SY7000-27-1T)
- DAYTON Sleeve Bearing, 3/8x9/16x1 L, PK3 (3FJJ5)
- DAYTON AC Gearmotor, 1,100.0 in-lb Max. Torque, 6.5 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1L510)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- FENNER DRIVES Self-Adjusting Tensioner, 40 ANSI Chain (FS0071)
- FENNER DRIVES Chain Puller, For Roller Chain, 25-60 ANSI (5800250)
- TSUBAKI Chain Tensioners, 1-B (1-B)
- DODGE Chain Assembly Tool, For Use With 80 to 240 Numbers Chain, 5 in Maximum Jaw Spread (098191)
- ROSTA Elastomeric Tensioner, 30 mm Arm Width (06011003)
- ROSTA Elastomeric Tensioner, 60 mm Arm Width (06011005)
- Mj May Chains & Chain Sprockets