Shop All Chain Tensioners & Tools
Mj May
Chain Guide40, 0.55"Chan Depth, 10'L
Mfr # MJ-GS1040-10FT
Zoro # G609824196
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$900.99
Free 30-Day Returns
Key Features
- Frame Type Non-Flanged Frame
- Guide Material UHMWPE
- Overall Width 1.18 in
- Channel Type Deep Channel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mj May
- MFR # MJ-GS1040-10FT
- Zoro # G609824196
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Width | 1.18 in |
Overall Length | 10 ft |
Overall Height | 0.94 in |
Channel Depth | 0.55 in |
Details
Item | Chain Guide |
Frame Type | Non-Flanged Frame |
Guide Material | UHMWPE |
Channel Type | Deep Channel |
Color | Black |
Chain Number | 40 |
For Chain Number | 40 |
Frame Material | Stainless Steel |
For Pitch Type | Single Pitch |
Maximum Operating Temperature | 175 Degrees F |
For Number of Strands | Single |
Description
Chain Guide, Chain Number 40, Channel Depth 0.55 in, Channel Type Deep Channel, Color Black, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Stainless Steel, Frame Type Non-Flanged Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.94 in, Overall Length 10 ft, Overall Width 1.18 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Double Sided 8M timing belts, 1064-D8M-25 (1064-D8M-25)
- DAYTON Jaw Coupling Hub, L110, Sintered Iron, 3/4" (29HY58)
- NATIONAL DETROIT Variable Speed Quiet Sander, 6" (DAQ)
- FESTO Push-In T-Connector QST-16-12 (QST-16-12)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- ROSTA Chain Rider Set, 8-1/2 mm Bore Dia. (06550002)
- DAYTON Chain Detacher, ANSI Type 60-100 (2YEH6)
- DODGE 101-1 Pin Extractor Chain Breaker, For Use With 25 to 50 Numbers Chain (098175)
- FENNER DRIVES Self-Adjusting Tensioner, V-Belt 2-B, 4 In (FS0608)
- FENNER DRIVES Chain Puller For Chain Number 40 to 80 (5800500)
- FENNER DRIVES Tensioner, Large Arch, 20-60 lbs. (CT2202)
- Mj May Chains & Chain Sprockets