Shop All Chain Tensioners & Tools
Mj May
Chain Guide40, 0.51"Chan Depth, 8'L
Mfr # SS-CKG15V40-8 FT
Zoro # G509824272
Free Shipping & Returns
$1,324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 ft
- Frame Material Stainless Steel
- For Number of Strands Single
- Overall Width 2.09 in
- Inside Width 0.42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mj May
- MFR # SS-CKG15V40-8 FT
- Zoro # G509824272
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Length | 8 ft |
Overall Width | 2.09 in |
Inside Width | 0.42 in |
Center Channel Width | 0.29 in |
Channel Depth | 0.51 in |
Overall Height | 0.98 in |
Details
Item | Chain Guide |
Frame Material | Stainless Steel |
For Number of Strands | Single |
Guide Material | UHMWPE |
Frame Type | Flanged Frame |
Color | Green |
For Chain Number | 40 |
Maximum Operating Temperature | 175 Degrees F |
For Pitch Type | Single Pitch |
Chain Number | 40 |
Channel Type | Deep Channel |
Description
Chain Guide, Center Channel Width 0.29 in, Chain Number 40, Channel Depth 0.51 in, Channel Type Deep Channel, Color Green, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Stainless Steel, Frame Type Flanged Frame, Guide Material UHMWPE, Inside Width 0.42 in, Maximum Operating Temperature 175 Degrees F, Overall Height 0.98 in, Overall Length 8 ft, Overall Width 2.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, One Piece, Bore Dia 3/8 x 3/8 In (CLX-6-6-SS)
- SPEEDAIRE Repair Kit, Main Body, Heavy (114X76)
- SKF SKF-6211 2Z, Single Row Ball Brgs, 6211 2Z (6211 2Z)
- CENTURY Motor, PSC, 1/3 HP, 1100,115/230V, 48Z, TEAO (C046A)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- FENNER DRIVES Self-Adjusting Tensioner, V-Belt B, 5 In (FS0209)
- FENNER DRIVES Self-Adjusting Tensioner, 40 ANSI Chain (FS0071)
- ROSTA Elastomeric Tensioner, 20 mm Arm Width (06011001)
- MORSE Standard Roller Chain Accessory, 35-60 CHAIN PULLER (35-60 CHAIN PULLER)
- ROSTA Chain Rider Set, 10-1/2 mm Bore Dia. (06550003)
- OREGON Chain Detacher (42-430-0)
- Mj May Chain Tensioners & Tools