Shop All Chain Tensioners & Tools
Mj May
Chain Guide40, 0.51"Chan Depth, 7'L
Mfr # SS-CKG15V40-7 FT
Zoro # G909824278
product price: $1,549.99
/ea
Free Shipping & Returns
$1,549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Center Channel Width 0.29 in
- Channel Type Deep Channel
- Maximum Operating Temperature 175 Degrees F
- Frame Type Flanged Frame
- Chain Number 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # SS-CKG15V40-7 FT
- Zoro # G909824278
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Center Channel Width | 0.29 in |
Channel Depth | 0.51 in |
Inside Width | 0.42 in |
Overall Width | 2.09 in |
Overall Height | 0.98 in |
Overall Length | 7 ft |
Details
Item | Chain Guide |
Channel Type | Deep Channel |
Maximum Operating Temperature | 175 Degrees F |
Frame Type | Flanged Frame |
Chain Number | 40 |
For Number of Strands | Single |
Color | Green |
For Chain Number | 40 |
For Pitch Type | Single Pitch |
Guide Material | UHMWPE |
Frame Material | Stainless Steel |
Description
Chain Guide, Center Channel Width 0.29 in, Chain Number 40, Channel Depth 0.51 in, Channel Type Deep Channel, Color Green, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Stainless Steel, Frame Type Flanged Frame, Guide Material UHMWPE, Inside Width 0.42 in, Maximum Operating Temperature 175 Degrees F, Overall Height 0.98 in, Overall Length 7 ft, Overall Width 2.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Hd Flanged Wheel Bearing 3/4" Id, 1 3/8" Od, 1/2" Width, 150096 (150096)
- D&D 982mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA982)
- GATES Truflex V-Belts, 3L230 (3L230)
- DIXON Barb to Indust. Coupler, Barb, 1/4, Steel (2FS2)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- TSUBAKI Chain Tensioners, 1-B (1-B)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3101)
- OREGON Chain Detacher (42-430-0)
- TSUBAKI Tensioner 25 Mm Strk M8 Auto Maxton, TH1 (TH1)
- DAYTON Chain Detacher, ANSI Type 60-100 (2YEH6)
- TSUBAKI Detacher, Chain (D-35)
- Mj May Chains & Chain Sprockets