Shop All Chain Tensioners & Tools
Mj May
Chain Guide40, 0.51"Chan Depth, 7'L
Mfr # GS-CKG15V40-7 FT
Zoro # G509824111
product price: $575.99
/ea
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Center Channel Width 0.29 in
- Guide Material UHMWPE
- For Number of Strands Single
- For Chain Number 40
- Chain Number 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # GS-CKG15V40-7 FT
- Zoro # G509824111
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Center Channel Width | 0.29 in |
Overall Length | 7 ft |
Overall Width | 2.09 in |
Overall Height | 0.98 in |
Inside Width | 0.42 in |
Channel Depth | 0.51 in |
Details
Item | Chain Guide |
Guide Material | UHMWPE |
For Number of Strands | Single |
For Chain Number | 40 |
Chain Number | 40 |
Frame Material | Galvanized Steel |
Frame Type | Flanged Frame |
Maximum Operating Temperature | 175 Degrees F |
Color | Green |
For Pitch Type | Single Pitch |
Channel Type | Deep Channel |
Description
Chain Guide, Center Channel Width 0.29 in, Chain Number 40, Channel Depth 0.51 in, Channel Type Deep Channel, Color Green, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Galvanized Steel, Frame Type Flanged Frame, Guide Material UHMWPE, Inside Width 0.42 in, Maximum Operating Temperature 175 Degrees F, Overall Height 0.98 in, Overall Length 7 ft, Overall Width 2.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1-1/4 to 2 In, SAE 24, SS, PK10 (5324)
- DUALVEE Track, SS, 1 ft L, 0.875" W, 0.343" H (T3SS-1)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, HK Series (LL8KP36)
- LEESON 5 Hp General Purpose Motor, 1 Phase, 1800 Rpm, 230 V, 184T Frame, Tefc (131538.00)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- ROSTA Tensioning Roller, 51 mm Overall L (06580001)
- TRITAN Chain Breaker for 3/8in. to 3/4in. Pitch (35-60 CHAIN BREAKER)
- DAYTON Chain Detacher, ANSI Type 35-50 (2YEH5)
- FENNER DRIVES Chain Detacher, 25-60 (5810100)
- FENNER DRIVES Chain Puller For Chain Number 40 to 80 (5800500)
- DAYTON Chain Detacher, ANSI Type 60-100 (2YEH6)
- Mj May Chains & Chain Sprockets