Shop All Chain Tensioners & Tools
Mj May
Chain Guide40, 0.51"Chan Depth, 6'L
Mfr # SS-CKG15V40-6 FT
Zoro # G509824289
product price: $993.99
/ea
Free Shipping & Returns
$993.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 ft
- Overall Height 0.98 in
- For Pitch Type Single Pitch
- Chain Number 40
- Center Channel Width 0.29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # SS-CKG15V40-6 FT
- Zoro # G509824289
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Length | 6 ft |
Overall Height | 0.98 in |
Center Channel Width | 0.29 in |
Overall Width | 2.09 in |
Inside Width | 0.42 in |
Channel Depth | 0.51 in |
Details
Item | Chain Guide |
For Pitch Type | Single Pitch |
Chain Number | 40 |
Maximum Operating Temperature | 175 Degrees F |
Frame Material | Stainless Steel |
Guide Material | UHMWPE |
For Chain Number | 40 |
For Number of Strands | Single |
Color | Green |
Frame Type | Flanged Frame |
Channel Type | Deep Channel |
Description
Chain Guide, Center Channel Width 0.29 in, Chain Number 40, Channel Depth 0.51 in, Channel Type Deep Channel, Color Green, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Stainless Steel, Frame Type Flanged Frame, Guide Material UHMWPE, Inside Width 0.42 in, Maximum Operating Temperature 175 Degrees F, Overall Height 0.98 in, Overall Length 6 ft, Overall Width 2.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TRB Single Cup <4 OD, 17244-2 (17244-2)
- VALVOLINE 1 lb Tub Red (VV614)
- ARROW PNEUMATICS Lube, Poly Bowl, 1/4" (L352)
- CHAR-LYNN 2000 Series: Seal Kit for 1 1/4 in. Shafts (253002)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- MORSE Standard Roller Chain Accessory, 35-60 CHAIN PULLER (35-60 CHAIN PULLER)
- LINZER 6 in. W Roller , 2PK (MR 144-2 0600)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1201)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1202)
- FENNER DRIVES Belt Guide, 10 ft., UHMW, Channel Type C3 (GB2001L120.00)
- ROSTA Elastomeric Tensioner, 50 mm Arm Width (06011004)
- Mj May Chains & Chain Sprockets