Shop All Chain Tensioners & Tools
Mj May
Chain Guide40, 0.51"Chan Depth, 6'L
Mfr # GS-CKG15V40-6 FT
Zoro # G709824126
product price: $575.99
/ea
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Channel Type Deep Channel
- Chain Number 40
- Overall Length 6 ft
- Frame Type Flanged Frame
- Guide Material UHMWPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # GS-CKG15V40-6 FT
- Zoro # G709824126
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Length | 6 ft |
Channel Depth | 0.51 in |
Center Channel Width | 0.29 in |
Overall Height | 0.98 in |
Overall Width | 2.09 in |
Inside Width | 0.42 in |
Details
Item | Chain Guide |
Channel Type | Deep Channel |
Chain Number | 40 |
Frame Type | Flanged Frame |
Guide Material | UHMWPE |
For Chain Number | 40 |
For Pitch Type | Single Pitch |
Frame Material | Galvanized Steel |
Maximum Operating Temperature | 175 Degrees F |
For Number of Strands | Single |
Color | Green |
Description
Chain Guide, Center Channel Width 0.29 in, Chain Number 40, Channel Depth 0.51 in, Channel Type Deep Channel, Color Green, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Galvanized Steel, Frame Type Flanged Frame, Guide Material UHMWPE, Inside Width 0.42 in, Maximum Operating Temperature 175 Degrees F, Overall Height 0.98 in, Overall Length 6 ft, Overall Width 2.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Manifold Mounting Kit, L2 Series Valves (239-312)
- CONTINENTAL 3/4" x 25 ft EPDM Coupled Air Hose 140 psi Red (JKR07530-25-77-G)
- FESTO Short-Stroke Cylinder ADVC-20-10-I-P (ADVC-20-10-I-P)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX A09A25C, Suction, 25 micron (ZX-A09A25C)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- FENNER DRIVES Chain Detacher, 25-60 (5810100)
- ROSTA Chain Rider Set, 8-1/2 mm Bore Dia. (06550002)
- TSUBAKI Tensioner 25 Mm Strk M8 Auto Maxton, TH1 (TH1)
- FENNER DRIVES Self-Adjusting Tensioner, 40 ANSI Chain (FS0071)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3102)
- DAYTON Chain Detacher, ANSI Type 35-50 (2YEH5)
- Mj May Chain Tensioners & Tools