Shop All Chain Tensioners & Tools
Mj May
Chain Guide40, 0.51"Chan Depth, 5'L
Mfr # SS-CKG15V40-5 FT
Zoro # G709824232
Free Shipping & Returns
$1,106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Number of Strands Single
- Inside Width 0.42 in
- Overall Width 2.09 in
- For Chain Number 40
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mj May
- MFR # SS-CKG15V40-5 FT
- Zoro # G709824232
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Inside Width | 0.42 in |
Overall Width | 2.09 in |
Center Channel Width | 0.29 in |
Overall Height | 0.98 in |
Channel Depth | 0.51 in |
Overall Length | 5 ft |
Details
Item | Chain Guide |
For Number of Strands | Single |
For Chain Number | 40 |
Color | Green |
For Pitch Type | Single Pitch |
Maximum Operating Temperature | 175 Degrees F |
Frame Type | Flanged Frame |
Guide Material | UHMWPE |
Frame Material | Stainless Steel |
Chain Number | 40 |
Channel Type | Deep Channel |
Description
Chain Guide, Center Channel Width 0.29 in, Chain Number 40, Channel Depth 0.51 in, Channel Type Deep Channel, Color Green, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Stainless Steel, Frame Type Flanged Frame, Guide Material UHMWPE, Inside Width 0.42 in, Maximum Operating Temperature 175 Degrees F, Overall Height 0.98 in, Overall Length 5 ft, Overall Width 2.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Jr. Smooth I.D. Clamp, PK100 (JS2429)
- NACHI 6300 Series Deep Groove Radial Ball Brg (6306NSE)
- GATES Hi-Power II Belts, A61 (A61)
- LINCOLN LUBRICATION Long Stem Air Nipple (11659)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3201)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1102)
- DODGE Chain Assembly Tool, For Use With 80 to 240 Numbers Chain, 5 in Maximum Jaw Spread (098191)
- FENNER DRIVES Tensioner, Large Arch, 20-60 lbs. (CT2202)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1202)
- FENNER DRIVES Chain Puller, For Roller Chain, 25-60 ANSI (5800250)
- Mj May Chain Tensioners & Tools