Shop All Chain Tensioners & Tools
Mj May
Chain Guide40, 0.51"Chan Depth, 4'L
Mfr # GS-CKG15V40-4 FT
Zoro # G609824110
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 ft
- Color Green
- Overall Width 2.09 in
- Chain Number 40
- Frame Type Flanged Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # GS-CKG15V40-4 FT
- Zoro # G609824110
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Length | 4 ft |
Overall Width | 2.09 in |
Overall Height | 0.98 in |
Inside Width | 0.42 in |
Channel Depth | 0.51 in |
Center Channel Width | 0.29 in |
Details
Item | Chain Guide |
Color | Green |
Chain Number | 40 |
Frame Type | Flanged Frame |
For Chain Number | 40 |
For Pitch Type | Single Pitch |
Channel Type | Deep Channel |
Maximum Operating Temperature | 175 Degrees F |
Guide Material | UHMWPE |
Frame Material | Galvanized Steel |
For Number of Strands | Single |
Description
Chain Guide, Center Channel Width 0.29 in, Chain Number 40, Channel Depth 0.51 in, Channel Type Deep Channel, Color Green, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Galvanized Steel, Frame Type Flanged Frame, Guide Material UHMWPE, Inside Width 0.42 in, Maximum Operating Temperature 175 Degrees F, Overall Height 0.98 in, Overall Length 4 ft, Overall Width 2.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 510H150G, Timing Belt, Neoprene, Fiberglass (510H150G)
- SMC Rotary Actuator Table, Size 50 (MSQB50A)
- DYNAQUIP CONTROLS Auto Drain Valve, 115V, 3/4 In. (AD2A 3/4)
- LUBRIMATIC Hose, 12in, 5000 psi, Steel (10-212)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- ROSTA Chain Rider Set, 10-1/2 mm Bore Dia. (06550003)
- ROSTA Tensioning Roller, 123 mm Overall L (06580004)
- FENNER DRIVES Tensioner, Large Arch, 20-60 lbs. (CT2101)
- FENNER DRIVES Self-Adjusting Tensioner, 50 ANSI Chain (FS0567)
- FENNER DRIVES Self-Adjusting Tensioner, A V-belt Size (FS0127)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3202)
- Mj May Chains & Chain Sprockets