Shop All Chain Tensioners & Tools
Mj May
Chain Guide40, 0.51"Chan Depth, 2'L
Mfr # SS-CKG15V40-2 FT
Zoro # G709824270
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.98 in
- Channel Type Deep Channel
- Frame Material Stainless Steel
- For Number of Strands Single
- Inside Width 0.42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # SS-CKG15V40-2 FT
- Zoro # G709824270
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Height | 0.98 in |
Inside Width | 0.42 in |
Center Channel Width | 0.29 in |
Overall Width | 2.09 in |
Channel Depth | 0.51 in |
Overall Length | 2 ft |
Details
Item | Chain Guide |
Channel Type | Deep Channel |
Frame Material | Stainless Steel |
For Number of Strands | Single |
Maximum Operating Temperature | 175 Degrees F |
Color | Green |
Guide Material | UHMWPE |
For Pitch Type | Single Pitch |
Chain Number | 40 |
For Chain Number | 40 |
Frame Type | Flanged Frame |
Description
Chain Guide, Center Channel Width 0.29 in, Chain Number 40, Channel Depth 0.51 in, Channel Type Deep Channel, Color Green, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Stainless Steel, Frame Type Flanged Frame, Guide Material UHMWPE, Inside Width 0.42 in, Maximum Operating Temperature 175 Degrees F, Overall Height 0.98 in, Overall Length 2 ft, Overall Width 2.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Flow Control Regulator, 1/8 In Tube Sz (7010 53 20)
- DDS Shaft Seal, 48 x 72 x 7 mm., TC, Nitrile Rubber (48727TC)
- DOTCO Chuck Cap, Replacement (1058PT)
- ZORO SELECT Straight Crimped or Hose Clamp, 3/16 in Hose I.D, 1/4 in Thread (6AFP6)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3202)
- FENNER DRIVES Belt Guide, 10 ft., UHMW, Channel Type C3 (GB2001L120.00)
- FEBI T-Chain Tensnr, 12510 (12510)
- BROWNING Double Adjusting Drive Tightener, DATQ-1 (DATQ-1)
- FENNER DRIVES Tensioner, Large Arch, 20-60 lbs. (CT2101)
- FENNER DRIVES Chain Puller For Chain Number 40 to 80 (5800500)
- Mj May Chain Tensioners & Tools