Shop All Chain Tensioners & Tools
Mj May
Chain Guide40, 0.51"Chan Depth, 1'L
Mfr # GS-CKG15V40-1 FT
Zoro # G609824073
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chain Number 40
- Guide Material UHMWPE
- For Chain Number 40
- Channel Depth 0.51 in
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # GS-CKG15V40-1 FT
- Zoro # G609824073
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Channel Depth | 0.51 in |
Inside Width | 0.42 in |
Overall Width | 2.09 in |
Overall Height | 0.98 in |
Center Channel Width | 0.29 in |
Overall Length | 1 ft |
Details
Item | Chain Guide |
Chain Number | 40 |
Guide Material | UHMWPE |
For Chain Number | 40 |
Color | Green |
Maximum Operating Temperature | 175 Degrees F |
Frame Type | Flanged Frame |
Channel Type | Deep Channel |
For Pitch Type | Single Pitch |
Frame Material | Galvanized Steel |
For Number of Strands | Single |
Description
Chain Guide, Center Channel Width 0.29 in, Chain Number 40, Channel Depth 0.51 in, Channel Type Deep Channel, Color Green, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Galvanized Steel, Frame Type Flanged Frame, Guide Material UHMWPE, Inside Width 0.42 in, Maximum Operating Temperature 175 Degrees F, Overall Height 0.98 in, Overall Length 1 ft, Overall Width 2.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON General Purpose Motor 3 Hp, 3 Phase, 1800 Rpm, 230/460 V & 50Hz 190/380 V, 182T Frame (GT1510)
- COILHOSE PNEUMATICS Stowaway Coil 1/4" ID x 100' No Fittings (CO S14-100)
- TITAN PRO Motor Dual Run Cap, 20/15 MFD, 370-440V (TOCFD2015)
- D&D 80" Outside Length, 1/2" Top Width, 1 Ribs (4LK800)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1201)
- DODGE 101-2 Pin Extractor Chain Breaker, For Use With 60 to 80 Numbers Chain (098176)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3201)
- ROSTA Elastomeric Tensioner, 60 mm Arm Width (06011005)
- FENNER DRIVES Chain Detacher, 60-1000 (5810200)
- DODGE Chain Assembly Tool, For Use With 80 to 240 Numbers Chain, 5 in Maximum Jaw Spread (098191)
- Mj May Chain Tensioners & Tools