Shop All Chain Tensioners & Tools
Mj May
Chain Guide35, 0.39"Chan Depth, 8'L
Mfr # GS-CKG15V35-8 FT
Zoro # G909824063
product price: $1,026.99
/ea
Free Shipping & Returns
$1,026.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Channel Type Deep Channel
- Frame Material Galvanized Steel
- Overall Length 8 ft
- For Pitch Type Single Pitch
- Maximum Operating Temperature 175 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # GS-CKG15V35-8 FT
- Zoro # G909824063
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Length | 8 ft |
Overall Width | 2.09 in |
Overall Height | 0.98 in |
Channel Depth | 0.39 in |
Center Channel Width | 0.22 in |
Inside Width | 0.31 in |
Details
Item | Chain Guide |
Channel Type | Deep Channel |
Frame Material | Galvanized Steel |
For Pitch Type | Single Pitch |
Maximum Operating Temperature | 175 Degrees F |
Chain Number | 35 |
Color | Green |
Guide Material | UHMWPE |
Frame Type | Flanged Frame |
For Chain Number | 35 |
For Number of Strands | Single |
Description
Chain Guide, Center Channel Width 0.22 in, Chain Number 35, Channel Depth 0.39 in, Channel Type Deep Channel, Color Green, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Galvanized Steel, Frame Type Flanged Frame, Guide Material UHMWPE, Inside Width 0.31 in, Maximum Operating Temperature 175 Degrees F, Overall Height 0.98 in, Overall Length 8 ft, Overall Width 2.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONGRESS 1" Fixed Bore 1 Groove Standard V-Belt Pulley 10.00" OD (CA1000X100KW)
- TB WOODS L-Jaw Coupling Hub, L075, Sint Iron, 5/8" (L07558)
- SKF Shaft Seal, 30 x 42 x 7 mm., HMS5, Nitrile Rubber (30X42X7 HMS5 RG)
- AKG Oil Cooler, 2 to 30 gpm, DC Motor, 12VDC (D10-12-BP65)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- FENNER DRIVES Chain Guide, 10 ft., UHMW (DPA2060L120.00)
- ROSTA Tensioning Roller, 67 mm Overall L (06580002)
- FENNER DRIVES Chain Detacher, 60-1000 (5810200)
- DODGE Chain Assembly Tool, For Use With 80 to 240 Numbers Chain, 5 in Maximum Jaw Spread (098191)
- ROSTA Elastomeric Tensioner, 25 mm Arm Width (06011002)
- BAILEY Roller Chain Breaker: #60 to #100 Roller Chain Breaker (131465)
- Mj May Chain Tensioners & Tools