Shop All Chain Tensioners & Tools
Mj May
Chain Guide35, 0.39"Chan Depth, 6'L
Mfr # GS-CKG15V35-6 FT
Zoro # G709824119
product price: $575.99
/ea
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Operating Temperature 175 Degrees F
- Overall Length 6 ft
- Channel Depth 0.39 in
- For Pitch Type Single Pitch
- Overall Height 0.98 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # GS-CKG15V35-6 FT
- Zoro # G709824119
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Length | 6 ft |
Channel Depth | 0.39 in |
Overall Height | 0.98 in |
Center Channel Width | 0.22 in |
Overall Width | 2.09 in |
Inside Width | 0.31 in |
Details
Item | Chain Guide |
Maximum Operating Temperature | 175 Degrees F |
For Pitch Type | Single Pitch |
Chain Number | 35 |
Frame Material | Galvanized Steel |
Channel Type | Deep Channel |
Color | Green |
For Number of Strands | Single |
Frame Type | Flanged Frame |
Guide Material | UHMWPE |
For Chain Number | 35 |
Description
Chain Guide, Center Channel Width 0.22 in, Chain Number 35, Channel Depth 0.39 in, Channel Type Deep Channel, Color Green, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Galvanized Steel, Frame Type Flanged Frame, Guide Material UHMWPE, Inside Width 0.31 in, Maximum Operating Temperature 175 Degrees F, Overall Height 0.98 in, Overall Length 6 ft, Overall Width 2.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATP 1/4" x 25 ft Braided Polyurethane Hose 210 psi BL (PBH14-25CB2)
- LOC-LINE 90 Degree Nozzle Asst., For 1/4 In Hose (41474)
- FESTO Guided Drive DFM-32-25-P-A-GF (DFM-32-25-P-A-GF)
- LDI INDUSTRIES Valve, Spray (SV102)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- BAILEY Roller Chain Breaker: #25 to #60 Roller Chain Breaker (131460)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3201)
- DAYTON Chain Detacher, ANSI Type 60-100 (2YEH6)
- DODGE 98190 Chain Assembly Tool, For Use With 35 to 60 Numbers Chain, 2 in Maximum Jaw Spread (098190)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1202)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3202)
- Mj May Chains & Chain Sprockets