Shop All Chain Tensioners & Tools
Mj May
Chain Guide35, 0.39"Chan Depth, 5'L
Mfr # GS-CKG15V35-5 FT
Zoro # G509824135
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Guide Material UHMWPE
- Channel Type Deep Channel
- Maximum Operating Temperature 175 Degrees F
- Overall Length 5 ft
- For Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # GS-CKG15V35-5 FT
- Zoro # G509824135
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Length | 5 ft |
Center Channel Width | 0.22 in |
Overall Height | 0.98 in |
Inside Width | 0.31 in |
Channel Depth | 0.39 in |
Overall Width | 2.09 in |
Details
Item | Chain Guide |
Guide Material | UHMWPE |
Channel Type | Deep Channel |
Maximum Operating Temperature | 175 Degrees F |
For Number of Strands | Single |
Chain Number | 35 |
For Pitch Type | Single Pitch |
Frame Material | Galvanized Steel |
For Chain Number | 35 |
Frame Type | Flanged Frame |
Color | Green |
Description
Chain Guide, Center Channel Width 0.22 in, Chain Number 35, Channel Depth 0.39 in, Channel Type Deep Channel, Color Green, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Galvanized Steel, Frame Type Flanged Frame, Guide Material UHMWPE, Inside Width 0.31 in, Maximum Operating Temperature 175 Degrees F, Overall Height 0.98 in, Overall Length 5 ft, Overall Width 2.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-417, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 417 (417)
- DIXON MNPT, 1/2"xHose, Barb, 1/2" (1020808C)
- COXREELS Plastic Bearing crank side 0.878,6329-1- (6329-1-1)
- CONTINENTAL 3/4" ID x 500 ft EPDM Bulk Washdown Hose WT (20070993)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- ROSTA Tensioning Roller, 67 mm Overall L (06580002)
- FENNER DRIVES Self-Adjusting Tensioner, A V-belt Size (FS0127)
- FENNER DRIVES Belt Guide, 10 ft., UHMW, Channel Type C3 (GB2001L120.00)
- TSUBAKI Detacher, Chain (D-60)
- BROWNING Double Adjusting Drive Tightener, DATQ-1 (DATQ-1)
- TSUBAKI Chain Tensioners, 1-B (1-B)
- Mj May Chain Tensioners & Tools