Shop All Chain Tensioners & Tools
Mj May
Chain Guide35, 0.39"Chan Depth, 4'L
Mfr # GS-CKG15V35-4 FT
Zoro # G509824074
product price: $512.99
/ea
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Center Channel Width 0.22 in
- For Chain Number 35
- For Number of Strands Single
- Guide Material UHMWPE
- Maximum Operating Temperature 175 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # GS-CKG15V35-4 FT
- Zoro # G509824074
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Center Channel Width | 0.22 in |
Inside Width | 0.31 in |
Overall Width | 2.09 in |
Overall Height | 0.98 in |
Channel Depth | 0.39 in |
Overall Length | 4 ft |
Details
Item | Chain Guide |
For Chain Number | 35 |
For Number of Strands | Single |
Guide Material | UHMWPE |
Maximum Operating Temperature | 175 Degrees F |
Frame Material | Galvanized Steel |
For Pitch Type | Single Pitch |
Channel Type | Deep Channel |
Chain Number | 35 |
Frame Type | Flanged Frame |
Color | Green |
Description
Chain Guide, Center Channel Width 0.22 in, Chain Number 35, Channel Depth 0.39 in, Channel Type Deep Channel, Color Green, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Galvanized Steel, Frame Type Flanged Frame, Guide Material UHMWPE, Inside Width 0.31 in, Maximum Operating Temperature 175 Degrees F, Overall Height 0.98 in, Overall Length 4 ft, Overall Width 2.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8-16X3/4 SERRATE HEX FLANGE FT GR5 ZINC (3712MWW5)
- SOLBERG Filter Cartridge, 11 5/8 ID, 13 5/8 OD (32-10)
- GATES Poly Chain GT2 Sprockets, 8MX-32S-12 (8MX-32S-12)
- CLIMAX METAL PRODUCTS C-037-2H @ 90 Two-Hole Set Screw Collar (C-037-2H @ 90)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- FENNER DRIVES Tensioner, Large Arch, 20-60 lbs. (CT2201)
- ROSTA Tensioning Roller, 123 mm Overall L (06580004)
- BAILEY Roller Chain Breaker: #25 to #60 Roller Chain Breaker (131460)
- DODGE Drive Components, Tip For 101-2 Pin Extractor, 098181 (098181)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1101)
- TSUBAKI Chain Tensioners, 1-B (1-B)
- Mj May Chain Tensioners & Tools