Shop All Chain Tensioners & Tools
Mj May
Chain Guide35, 0.39"Chan Depth, 2'L
Mfr # SS-CKG15V35-2 FT
Zoro # G809824255
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Operating Temperature 175 Degrees F
- Channel Depth 0.39 in
- Color Green
- For Number of Strands Single
- Overall Width 2.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # SS-CKG15V35-2 FT
- Zoro # G809824255
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Channel Depth | 0.39 in |
Overall Width | 2.09 in |
Center Channel Width | 0.22 in |
Inside Width | 0.31 in |
Overall Height | 0.98 in |
Overall Length | 2 ft |
Details
Item | Chain Guide |
Maximum Operating Temperature | 175 Degrees F |
Color | Green |
For Number of Strands | Single |
Channel Type | Deep Channel |
Chain Number | 35 |
Frame Material | Stainless Steel |
Frame Type | Flanged Frame |
For Chain Number | 35 |
Guide Material | UHMWPE |
For Pitch Type | Single Pitch |
Description
Chain Guide, Center Channel Width 0.22 in, Chain Number 35, Channel Depth 0.39 in, Channel Type Deep Channel, Color Green, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Stainless Steel, Frame Type Flanged Frame, Guide Material UHMWPE, Inside Width 0.31 in, Maximum Operating Temperature 175 Degrees F, Overall Height 0.98 in, Overall Length 2 ft, Overall Width 2.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 2 in Bore x 10 in Stroke - 2.0 Rod (288513)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R82C25CWV, Return Line, 25 micron (ZX-R82C25CWV)
- HANKISON Mounting Bracket, Wall Mount (3153685)
- DURA-SYNC TORQUE Timing Belt, 5M, 25 x 480mm PL, T96 (480-5M-25)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- FENNER DRIVES Self-Adjusting Tensioner, V-Belt 2-B, 4 In (FS0608)
- TSUBAKI Tensioner 25 Mm Strk M8 Auto Maxton, TH1 (TH1)
- FENNER DRIVES Tensioner, Large Arch, 20-60 lbs. (CT2101)
- FENNER DRIVES Self-Adjusting Tensioner, A V-belt Size (FS0127)
- FENNER DRIVES Tensioner, Large Arch, 20-60 lbs. (CT2202)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3102)
- Mj May Chain Tensioners & Tools