Shop All Chain Tensioners & Tools
Mj May
Chain Guide35, 0.39"Chan Depth, 1'L
Mfr # SS-CKG15V35-1 FT
Zoro # G709824263
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Operating Temperature 175 Degrees F
- Overall Height 0.98 in
- Guide Material UHMWPE
- Frame Material Stainless Steel
- Channel Type Deep Channel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # SS-CKG15V35-1 FT
- Zoro # G709824263
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Height | 0.98 in |
Overall Width | 2.09 in |
Inside Width | 0.31 in |
Center Channel Width | 0.22 in |
Channel Depth | 0.39 in |
Overall Length | 1 ft |
Details
Item | Chain Guide |
Maximum Operating Temperature | 175 Degrees F |
Guide Material | UHMWPE |
Frame Material | Stainless Steel |
Channel Type | Deep Channel |
For Pitch Type | Single Pitch |
Color | Green |
For Chain Number | 35 |
Chain Number | 35 |
Frame Type | Flanged Frame |
For Number of Strands | Single |
Description
Chain Guide, Center Channel Width 0.22 in, Chain Number 35, Channel Depth 0.39 in, Channel Type Deep Channel, Color Green, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Stainless Steel, Frame Type Flanged Frame, Guide Material UHMWPE, Inside Width 0.31 in, Maximum Operating Temperature 175 Degrees F, Overall Height 0.98 in, Overall Length 1 ft, Overall Width 2.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AERVOE Aervoe VersAStriper Line Striper, 20 oz Aerosol Spray Can Capacity (800)
- GATES 1753 mm Outside Length, 13 mm Top Width, 1 Ribs (4L690K)
- LEESON Farm Duty Motor, Capacitor-Start/Run, 2 HP, 230V AC, 1,725 Nameplate RPM, 56HZ Frame (110090.00)
- BERLISS 17mm x 35mm x 10mm, sngl row deep groove ball bearing, 2 shields, ABEC 3, Z2V2, C3 radial clearance (6003-ZZ BERLISS)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1202)
- FENNER DRIVES Chain Guide, 10 ft., UHMW (DPC2060L120.00)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3202)
- DAYTON Chain Detacher, ANSI Type 60-100 (2YEH6)
- ROSTA Elastomeric Tensioner, 30 mm Arm Width (06011003)
- ROSTA Tensioner Mounting Bracket, Steel (06590003)
- Mj May Chain Tensioners & Tools