Shop All Chain Tensioners & Tools
Mj May
Chain Guide35, 0.39"Chan Depth, 1'L
Mfr # GS-CKG15V35-1 FT
Zoro # G209824046
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Type Flanged Frame
- Overall Height 0.98 in
- For Chain Number 35
- Color Green
- Channel Type Deep Channel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # GS-CKG15V35-1 FT
- Zoro # G209824046
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Height | 0.98 in |
Channel Depth | 0.39 in |
Center Channel Width | 0.22 in |
Inside Width | 0.31 in |
Overall Length | 1 ft |
Overall Width | 2.09 in |
Details
Item | Chain Guide |
Frame Type | Flanged Frame |
For Chain Number | 35 |
Color | Green |
Channel Type | Deep Channel |
Chain Number | 35 |
Maximum Operating Temperature | 175 Degrees F |
For Pitch Type | Single Pitch |
For Number of Strands | Single |
Guide Material | UHMWPE |
Frame Material | Galvanized Steel |
Description
Chain Guide, Center Channel Width 0.22 in, Chain Number 35, Channel Depth 0.39 in, Channel Type Deep Channel, Color Green, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Galvanized Steel, Frame Type Flanged Frame, Guide Material UHMWPE, Inside Width 0.31 in, Maximum Operating Temperature 175 Degrees F, Overall Height 0.98 in, Overall Length 1 ft, Overall Width 2.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 1/4 In Port (L12PA452O000000)
- SPEEDAIRE Bushing (TT633040G)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 334520, Pressure Line, 3 micron, Outside-In (MF0058704)
- TRITAN Taper-Lock Bushing, 1-1/4inBore dia, Steel (1210 X 1-1/4)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- ROSTA Tensioning Roller, 67 mm Overall L (06580002)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1102)
- TSUBAKI Tensioner 25 Mm Strk M8 Auto Maxton, TH1 (TH1)
- FENNER DRIVES Tensioner, Large Arch, 20-60 lbs. (CT2202)
- TSUBAKI Chain Tensioners, 0-B (0-B)
- DODGE Drive Components, Tip For 101-2 Pin Extractor, 098181 (098181)
- Mj May Chain Tensioners & Tools