Shop All Chain Tensioners & Tools
Mj May
Chain Guide2080; 80, 0.25"Chan Depth, 9'L
Mfr # MJ-DPC2080-9 FT
Zoro # G209823940
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chain Number 2080, 80
- Channel Depth 0.25 in
- Overall Height 0.5 in
- For Pitch Type Double Pitch, Single Pitch
- Channel Type Center Channel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-DPC2080-9 FT
- Zoro # G209823940
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Channel Depth | 0.25 in |
Overall Height | 0.5 in |
Center Channel Width | 0.56 in |
Overall Length | 9 ft |
Overall Width | 2 in |
Details
Item | Chain Guide |
Chain Number | 2080, 80 |
For Pitch Type | Double Pitch, Single Pitch |
Channel Type | Center Channel |
Guide Material | UHMWPE |
Frame Type | No Frame |
For Number of Strands | Single |
Color | Black |
For Chain Number | 80 / 2080 |
Maximum Operating Temperature | 175 Degrees F |
Description
Chain Guide, Center Channel Width 0.56 in, Chain Number 2080, 80, Channel Depth 0.25 in, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Double Pitch, Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.5 in, Overall Length 9 ft, Overall Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Tapered Roller Bearing <4 OD, Trb Single Cup <4 OD, #09195 (09195)
- DODGE 2517 X 1-1/8-KW Taper Lock Bushing (2517 X1-1/8)
- CONRADER Unloader Valve, 3/8In Inlet, 14 CFM Max (NRP-A)
- LOC-LINE Nozzle, Round, 3/8, Pk4 (51802)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- FENNER DRIVES Self-Adjusting Tensioner, 40 ANSI Chain (FS0071)
- DODGE 98190 Chain Assembly Tool, For Use With 35 to 60 Numbers Chain, 2 in Maximum Jaw Spread (098190)
- FENNER DRIVES Chain Puller For Chain Number 40 to 80 (5800500)
- ROSTA Elastomeric Tensioner, 20 mm Arm Width (06011001)
- TRITAN Chain Breaker for 3/4in to 1-1/4in Pitch (60-100 CHAIN BREAKER)
- BAILEY Roller Chain Breaker: #60 to #100 Roller Chain Breaker (131465)
- Mj May Chain Tensioners & Tools