Shop All Chain Tensioners & Tools
Mj May
Chain Guide2080; 80, 0.25"Chan Depth, 8'L
Mfr # MJ-DPC2080-8 FT
Zoro # G709823952
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Guide Material UHMWPE
- Overall Length 8 ft
- Maximum Operating Temperature 175 Degrees F
- Overall Height 0.5 in
- For Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-DPC2080-8 FT
- Zoro # G709823952
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Length | 8 ft |
Overall Height | 0.5 in |
Center Channel Width | 0.56 in |
Channel Depth | 0.25 in |
Overall Width | 2 in |
Details
Item | Chain Guide |
Guide Material | UHMWPE |
Maximum Operating Temperature | 175 Degrees F |
For Number of Strands | Single |
Chain Number | 2080, 80 |
Frame Type | No Frame |
Channel Type | Center Channel |
Color | Black |
For Chain Number | 80 / 2080 |
For Pitch Type | Double Pitch, Single Pitch |
Description
Chain Guide, Center Channel Width 0.56 in, Chain Number 2080, 80, Channel Depth 0.25 in, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Double Pitch, Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.5 in, Overall Length 8 ft, Overall Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Track Roller, Yoke, Dia 1 In., V-Groove (VYR-4-1/2)
- DODGE 212 Normal Duty Pillow Block Ball Bearing Unit, 2-7/16 in Bore (123822)
- ENERPAC Repair Kit (RCH302K2)
- BREEZE Hose Clamp, Mini, SAE 10, Zinc, PK10 (3510)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- ROSTA Tensioning Roller, 67 mm Overall L (06580002)
- ROSTA Tensioning Roller, 51 mm Overall L (06580001)
- TRITAN Chain Breaker for 3/4in to 1-1/4in Pitch (60-100 CHAIN BREAKER)
- FENNER DRIVES Self-Adjusting Tensioner, 40 ANSI Chain (FS0071)
- TSUBAKI Chain Tensioners, 1-B (1-B)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1201)
- Mj May Chain Tensioners & Tools