Shop All Chain Tensioners & Tools
Mj May
Chain Guide2080; 80, 0.25"Chan Depth, 8'L
Mfr # MJ-DPA2080-8 FT
Zoro # G309824007
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Guide Material UHMWPE
- Frame Type No Frame
- Channel Depth 0.25 in
- Overall Height 0.5 in
- Channel Type Open Channel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mj May
- MFR # MJ-DPA2080-8 FT
- Zoro # G309824007
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Channel Depth | 0.25 in |
Overall Height | 0.5 in |
Overall Width | 2 in |
Overall Length | 8 ft |
Details
Item | Chain Guide |
Guide Material | UHMWPE |
Frame Type | No Frame |
Channel Type | Open Channel |
Color | Black |
For Number of Strands | Single |
For Chain Number | 80 / 2080 |
Maximum Operating Temperature | 175 Degrees F |
For Pitch Type | Double Pitch, Single Pitch |
Chain Number | 2080, 80 |
Description
Chain Guide, Chain Number 2080, 80, Channel Depth 0.25 in, Channel Type Open Channel, Color Black, For Number of Strands Single, For Pitch Type Double Pitch, Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.5 in, Overall Length 8 ft, Overall Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6200 Series Deep Groove Radial Ball Brg W/Snap, 6204NR (6204NR)
- SMC Exhaust Port Flow Control, 10-32 (ASN2-U10/32)
- TB WOODS 7/8" Fixed Bore 1 Groove Variable Pitch Pulley 7.5" OD (1VP7578)
- BALDOR-RELIANCE Pump Motor, 2 HP, 1755 rpm, 3-Phase (EJMM3558T)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- FENNER DRIVES Chain Puller For Chain Number 80 to 240 (5800800)
- FENNER DRIVES Self-Adjusting Tensioner, 50 ANSI Chain (FS0567)
- LINZER 6 in. W Roller , 2PK (MR 144-2 0600)
- ROSTA Elastomeric Tensioner, 20 mm Arm Width (06011001)
- ZORO SELECT Tightener Shaft (N2)
- ROSTA Tensioning Roller, 51 mm Overall L (06580001)
- Mj May Chains & Chain Sprockets