Shop All Chain Tensioners & Tools
Mj May
Chain Guide2080; 80, 0.25"Chan Depth, 7'L
Mfr # MJ-DPC2080-7 FT
Zoro # G909823998
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Chain Number 80 / 2080
- For Pitch Type Double Pitch, Single Pitch
- For Number of Strands Single
- Overall Width 2 in
- Channel Type Center Channel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mj May
- MFR # MJ-DPC2080-7 FT
- Zoro # G909823998
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Width | 2 in |
Channel Depth | 0.25 in |
Overall Height | 0.5 in |
Overall Length | 7 ft |
Center Channel Width | 0.56 in |
Details
Item | Chain Guide |
For Chain Number | 80 / 2080 |
For Pitch Type | Double Pitch, Single Pitch |
For Number of Strands | Single |
Channel Type | Center Channel |
Color | Black |
Chain Number | 2080, 80 |
Guide Material | UHMWPE |
Maximum Operating Temperature | 175 Degrees F |
Frame Type | No Frame |
Description
Chain Guide, Center Channel Width 0.56 in, Chain Number 2080, 80, Channel Depth 0.25 in, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Double Pitch, Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.5 in, Overall Length 7 ft, Overall Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 20mm, 6204ZZ (6204 ZZ/C3 PRX)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (A222SD-120-A)
- BESTORQ Banded Belt, 280 in Outside Length, 1.875 in Top Width, 3 Ribs (3/5V2800)
- MILTON 1/2" ID x 50 ft. EPDM Rubber Air Hose (1636-1)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- FENNER DRIVES Self-Adjusting Tensioner, 40 ANSI Chain (FS0071)
- FENNER DRIVES Tensioner, Large Arch, 20-60 lbs. (CT2202)
- FENNER DRIVES Self-Adjusting Tensioner, B V-belt Size (FS0566)
- FENNER DRIVES Tensioner, Large Arch, 20-60 lbs. (CT2101)
- DODGE Chain Assembly Tool, For Use With 80 to 240 Numbers Chain, 5 in Maximum Jaw Spread (098191)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1201)
- Mj May Chains & Chain Sprockets