Shop All Chain Tensioners & Tools
Mj May
Chain Guide2080; 80, 0.25"Chan Depth, 5'L
Mfr # MJ-DPA2080-5 FT
Zoro # G609823984
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Channel Depth 0.25 in
- Overall Height 0.5 in
- Frame Type No Frame
- For Number of Strands Single
- Guide Material UHMWPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-DPA2080-5 FT
- Zoro # G609823984
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Channel Depth | 0.25 in |
Overall Height | 0.5 in |
Overall Length | 5 ft |
Overall Width | 2 in |
Details
Item | Chain Guide |
Frame Type | No Frame |
For Number of Strands | Single |
Guide Material | UHMWPE |
Chain Number | 2080, 80 |
For Chain Number | 80 / 2080 |
For Pitch Type | Double Pitch, Single Pitch |
Color | Black |
Maximum Operating Temperature | 175 Degrees F |
Channel Type | Open Channel |
Description
Chain Guide, Chain Number 2080, 80, Channel Depth 0.25 in, Channel Type Open Channel, Color Black, For Number of Strands Single, For Pitch Type Double Pitch, Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.5 in, Overall Length 5 ft, Overall Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Dust Cap, 1/2", Push On, Vinyl (PPDC4HK)
- NTN NTN 6202ZZC3/EM, RadialDeep Groove Ball Bearing 15 Mm Id X 35 Mm Od X 11 Mm W Double Shielded (6202ZZC3/EM)
- GLOBAL G1SC-168-B One-Piece Clamping Collar (G1SC-168-B)
- CONTINENTAL Air Hose, 1/2" ID x 25 ft., Black (IGBK05025-25-G)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- FENNER DRIVES Self-Adjusting Tensioner, 35 ANSI Chain (FS0072)
- FENNER DRIVES Self-Adjusting Tensioner, V-Belt B, 5 In (FS0209)
- HOMEPAGE Master Chain Link Plate Tool (HO67531)
- FENNER DRIVES Belt Guide, 10 ft., UHMW, Channel Type C3 (GR1001L120.00)
- TSUBAKI Detacher, Chain (D-35)
- FENNER DRIVES Self-Adjusting Tensioner, 50 ANSI Chain (FS0567)
- Mj May Chains & Chain Sprockets