Shop All Chain Tensioners & Tools
Mj May
Chain Guide2080; 80, 0.25"Chan Depth, 4'L
Mfr # MJ-DPC2080-4 FT
Zoro # G709824027
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Type No Frame
- Maximum Operating Temperature 175 Degrees F
- Guide Material UHMWPE
- For Chain Number 80 / 2080
- Center Channel Width 0.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mj May
- MFR # MJ-DPC2080-4 FT
- Zoro # G709824027
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Center Channel Width | 0.56 in |
Overall Length | 4 ft |
Overall Width | 2 in |
Overall Height | 0.5 in |
Channel Depth | 0.25 in |
Details
Item | Chain Guide |
Frame Type | No Frame |
Maximum Operating Temperature | 175 Degrees F |
Guide Material | UHMWPE |
For Chain Number | 80 / 2080 |
For Pitch Type | Double Pitch, Single Pitch |
Chain Number | 2080, 80 |
Color | Black |
For Number of Strands | Single |
Channel Type | Center Channel |
Description
Chain Guide, Center Channel Width 0.56 in, Chain Number 2080, 80, Channel Depth 0.25 in, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Double Pitch, Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.5 in, Overall Length 4 ft, Overall Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON L Style Coupler, 1/4" FNPT (S-790)
- WESTWARD Grease Pump System, 33 lb, 50:1 (45CT57)
- SPEEDAIRE Air Cylinder, 50 mm Bore, 25 mm Stroke, ISO Double Acting (5VLZ6)
- CLIMAX METAL PRODUCTS C-087 Set Screw Collar (C-087)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- ROSTA Elastomeric Tensioner, 25 mm Arm Width (06011002)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1201)
- TSUBAKI Chain Tensioners, 1-B (1-B)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3202)
- FENNER DRIVES Self-Adjusting Tensioner, 60 ANSI Chain (FS0568)
- FENNER DRIVES Tensioner, Large Arch, 20-60 lbs. (CT2102)
- Mj May Chains & Chain Sprockets