Shop All Chain Tensioners & Tools
Mj May
Chain Guide2080; 80, 0.25"Chan Depth, 4'L
Mfr # MJ-DPA2080-4 FT
Zoro # G509823992
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Channel Type Open Channel
- Overall Width 2 in
- For Pitch Type Double Pitch, Single Pitch
- Overall Height 0.5 in
- Frame Type No Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-DPA2080-4 FT
- Zoro # G509823992
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Width | 2 in |
Overall Height | 0.5 in |
Overall Length | 4 ft |
Channel Depth | 0.25 in |
Details
Item | Chain Guide |
Channel Type | Open Channel |
For Pitch Type | Double Pitch, Single Pitch |
Frame Type | No Frame |
Color | Black |
For Number of Strands | Single |
For Chain Number | 80 / 2080 |
Maximum Operating Temperature | 175 Degrees F |
Chain Number | 2080, 80 |
Guide Material | UHMWPE |
Description
Chain Guide, Chain Number 2080, 80, Channel Depth 0.25 in, Channel Type Open Channel, Color Black, For Number of Strands Single, For Pitch Type Double Pitch, Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.5 in, Overall Length 4 ft, Overall Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fitting Adapter, 45 Degree, PK5 (GFD310912)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty 3/4 in. Drive Universal Joint (49-66-6730)
- BREWER MACHINE AND GEAR Idler Shaft, Set Collar, Grease Fitting, 1" X 3", Coarse Thrd, 3/4-10 (NO3)
- TIMKEN Tapered Roller Bearing <4 OD, TRB Single Cup <4 OD (15250X)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1202)
- BROWNING Adjusting Drive Tightener, ATQ-1 (ATQ-1)
- DODGE 101-1 Pin Extractor Chain Breaker, For Use With 25 to 50 Numbers Chain (098175)
- FENNER DRIVES Self-Adjusting Tensioner, 60 ANSI Chain (FS0568)
- FENNER DRIVES Tensioner, Large Arch, 20-60 lbs. (CT2201)
- FENNER DRIVES Self-Adjusting Tensioner, 40 ANSI Chain (FS0071)
- Mj May Chains & Chain Sprockets