Shop All Chain Tensioners & Tools
Mj May
Chain Guide2080; 80, 0.25"Chan Depth, 3'L
Mfr # MJ-DPA2080-3 FT
Zoro # G709824003
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Chain Number 80 / 2080
- Color Black
- Channel Depth 0.25 in
- Overall Width 2 in
- Overall Height 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mj May
- MFR # MJ-DPA2080-3 FT
- Zoro # G709824003
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Channel Depth | 0.25 in |
Overall Width | 2 in |
Overall Height | 0.5 in |
Overall Length | 3 ft |
Details
Item | Chain Guide |
For Chain Number | 80 / 2080 |
Color | Black |
For Number of Strands | Single |
Frame Type | No Frame |
Guide Material | UHMWPE |
For Pitch Type | Double Pitch, Single Pitch |
Channel Type | Open Channel |
Chain Number | 2080, 80 |
Maximum Operating Temperature | 175 Degrees F |
Description
Chain Guide, Chain Number 2080, 80, Channel Depth 0.25 in, Channel Type Open Channel, Color Black, For Number of Strands Single, For Pitch Type Double Pitch, Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.5 in, Overall Length 3 ft, Overall Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch ARO Series Coupler Plug x 1/4 Inch Male NPT, PK 6 (CPO441-D6)
- TECHNIFIT Fitting, PTC, Flow Control Union, In-Line, 1/4" (NSF1/4)
- INA Needle Brg, Drawn Cup, Bore 0.313 In (SCE59)
- COXREELS Spring Canister Assembly, Steel (698-1)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- ROSTA Tensioner Mounting Bracket, Steel (06590003)
- FENNER DRIVES Tensioner, Large Arch, 20-60 lbs. (CT2101)
- BROWNING Adjusting Drive Tightener, ATQ-1 (ATQ-1)
- MORSE Standard Roller Chain Accessory, 35-60 CHAIN PULLER (35-60 CHAIN PULLER)
- FENNER DRIVES Chain Puller For Chain Number 40 to 80 (5800500)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1102)
- Mj May Chains & Chain Sprockets