Shop All Chain Tensioners & Tools
Mj May
Chain Guide2080; 80, 0.25"Chan Depth, 1'L
Mfr # MJ-DPC2080-1 FT
Zoro # G609824028
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Chain Number 80 / 2080
- Frame Type No Frame
- Guide Material UHMWPE
- For Pitch Type Double Pitch, Single Pitch
- Center Channel Width 0.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-DPC2080-1 FT
- Zoro # G609824028
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Center Channel Width | 0.56 in |
Overall Height | 0.5 in |
Overall Width | 2 in |
Overall Length | 1 ft |
Channel Depth | 0.25 in |
Details
Item | Chain Guide |
For Chain Number | 80 / 2080 |
Frame Type | No Frame |
Guide Material | UHMWPE |
For Pitch Type | Double Pitch, Single Pitch |
Chain Number | 2080, 80 |
Channel Type | Center Channel |
For Number of Strands | Single |
Maximum Operating Temperature | 175 Degrees F |
Color | Black |
Description
Chain Guide, Center Channel Width 0.56 in, Chain Number 2080, 80, Channel Depth 0.25 in, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Double Pitch, Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.5 in, Overall Length 1 ft, Overall Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Service Kit For 2750 (SK2750T)
- QA1 Female Stud, SS/PTFE Race Rod End, RH, 23mm (MGFR10TS)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/8 Inch Barb X 3/8 Inch NPT Male End, PK 6 (FM66-D6)
- QA1 Male Stud, Rod End, LH, 17.5mm (MCML8S)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3101)
- FENNER DRIVES Self-Adjusting Tensioner, A V-belt Size (FS0127)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1201)
- FENNER DRIVES Chain Puller For Chain Number 80 to 240 (5800800)
- FENNER DRIVES Tensioner, Large Arch, 20-60 lbs. (CT2101)
- ROSTA Tensioning Roller, 67 mm Overall L (06580002)
- Mj May Chain Tensioners & Tools