Shop All Chain Tensioners & Tools
Mj May
Chain Guide2080; 80, 0.13"Chan Depth, 8'L
Mfr # MJ-DPD2080-8 FT
Zoro # G909824216
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.38 in
- Channel Depth 0.13 in
- Center Channel Width 0.56 in
- Guide Material UHMWPE
- Maximum Operating Temperature 175 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-DPD2080-8 FT
- Zoro # G909824216
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Height | 0.38 in |
Channel Depth | 0.13 in |
Center Channel Width | 0.56 in |
Overall Width | 1.5 in |
Overall Length | 8 ft |
Details
Item | Chain Guide |
Guide Material | UHMWPE |
Maximum Operating Temperature | 175 Degrees F |
For Chain Number | 80 / 2080 |
Frame Type | No Frame |
Channel Type | Center Channel |
Color | Black |
For Number of Strands | Single |
Chain Number | 2080, 80 |
For Pitch Type | Double Pitch, Single Pitch |
Description
Chain Guide, Center Channel Width 0.56 in, Chain Number 2080, 80, Channel Depth 0.13 in, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Double Pitch, Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.38 in, Overall Length 8 ft, Overall Width 1.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Brg, Drawn Cup, Bore 0.500 In (J88 OH)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 4 in Stroke, Round Body Double Acting (5ZEE6)
- B B MANUFACTURING Ex1-7/8, QD Bushing, C45 Steel, Black Oxide, (Ex1-7/8)
- SMC Solenoid Valve, 25.2 CFM, 0.9, 3.4VA (VFS2100-3FZ)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- ROSTA Tensioning Roller, 51 mm Overall L (06580001)
- FENNER DRIVES Chain Puller For Chain Number 40 to 80 (5800500)
- FENNER DRIVES Chain Guide, 10 ft., UHMW (DPA2060L120.00)
- DAYTON Chain Detacher, ANSI Type 35-50 (2YEH5)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1202)
- BROWNING Double Adjusting Drive Tightener, DATQ-1 (DATQ-1)
- Mj May Chains & Chain Sprockets