Shop All Chain Tensioners & Tools
Mj May
Chain Guide2080; 80, 0.13"Chan Depth, 4'L
Mfr # MJ-DPD2080-4 FT
Zoro # G309824182
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Guide Material UHMWPE
- For Pitch Type Double Pitch, Single Pitch
- For Chain Number 80 / 2080
- Channel Depth 0.13 in
- Maximum Operating Temperature 175 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-DPD2080-4 FT
- Zoro # G309824182
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Channel Depth | 0.13 in |
Overall Height | 0.38 in |
Center Channel Width | 0.56 in |
Overall Length | 4 ft |
Overall Width | 1.5 in |
Details
Item | Chain Guide |
Guide Material | UHMWPE |
For Pitch Type | Double Pitch, Single Pitch |
For Chain Number | 80 / 2080 |
Maximum Operating Temperature | 175 Degrees F |
Channel Type | Center Channel |
For Number of Strands | Single |
Color | Black |
Chain Number | 2080, 80 |
Frame Type | No Frame |
Description
Chain Guide, Center Channel Width 0.56 in, Chain Number 2080, 80, Channel Depth 0.13 in, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Double Pitch, Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.38 in, Overall Length 4 ft, Overall Width 1.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Rac50 Series Repair Kit (RAC50K50)
- NATIONAL Small Bore Inch Seal, 417507 (417507)
- SPEEDAIRE Baffle Plate, Governor (NR104)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 7.75 in OD (2BK80)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- ROSTA Chain Rider Set, 8-1/2 mm Bore Dia. (06550002)
- FENNER DRIVES Chain Guide, 10 ft., UHMW (DPA2060L120.00)
- ROSTA Tensioning Roller, 67 mm Overall L (06580002)
- BROWNING Adjusting Drive Tightener, ATQ-1 (ATQ-1)
- FENNER DRIVES Self-Adjusting Tensioner, 40 ANSI Chain (FS0071)
- TSUBAKI Detacher, Chain (D-60)
- Mj May Chain Tensioners & Tools