Shop All Chain Tensioners & Tools
Mj May
Chain Guide2080; 80, 0.13"Chan Depth, 1'L
Mfr # MJ-DPD2080-1 FT
Zoro # G209824145
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Operating Temperature 175 Degrees F
- Guide Material UHMWPE
- For Chain Number 80 / 2080
- Center Channel Width 0.56 in
- Chain Number 2080, 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-DPD2080-1 FT
- Zoro # G209824145
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Center Channel Width | 0.56 in |
Overall Length | 1 ft |
Overall Width | 1.5 in |
Channel Depth | 0.13 in |
Overall Height | 0.38 in |
Details
Item | Chain Guide |
Maximum Operating Temperature | 175 Degrees F |
Guide Material | UHMWPE |
For Chain Number | 80 / 2080 |
Chain Number | 2080, 80 |
Frame Type | No Frame |
Channel Type | Center Channel |
Color | Black |
For Number of Strands | Single |
For Pitch Type | Double Pitch, Single Pitch |
Description
Chain Guide, Center Channel Width 0.56 in, Chain Number 2080, 80, Channel Depth 0.13 in, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Double Pitch, Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.38 in, Overall Length 1 ft, Overall Width 1.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6207NR, Single Row Ball Bearings (6207NR)
- D&D 83" Outside Length, 2/3" Top Width, 1 Ribs (B80/5L830)
- DDS Shaft Seal, TC, 42mm ID, Nitrile Rubber (427510TC)
- GAST Stock 12/Skid 16Am-Frv-13 Air Motor (16AM-FRV-13)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- BROWNING Double Adjusting Drive Tightener, DATQ-1 (DATQ-1)
- FENNER DRIVES Belt Guide, 10 ft., UHMW, Channel Type C3 (GR1001L120.00)
- DODGE Chain Assembly Tool, For Use With 80 to 240 Numbers Chain, 5 in Maximum Jaw Spread (098191)
- FENNER DRIVES Chain Puller, For Roller Chain, 25-60 ANSI (5800250)
- FENNER DRIVES Chain Puller For Chain Number 35 to 60 (5800350)
- FENNER DRIVES Chain Detacher, 60-1000 (5810200)
- Mj May Chains & Chain Sprockets