Shop All Chain Tensioners & Tools
Mj May
Chain Guide2060; 60, 0.29"Chan Depth, 7'L
Mfr # MJ-DPC2060-7 FT
Zoro # G609823977
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Pitch Type Double Pitch, Single Pitch
- Overall Length 7 ft
- Overall Height 0.5 in
- Channel Type Center Channel
- Frame Type No Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-DPC2060-7 FT
- Zoro # G609823977
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Length | 7 ft |
Overall Height | 0.5 in |
Channel Depth | 0.29 in |
Overall Width | 1.5 in |
Center Channel Width | 0.44 in |
Details
Item | Chain Guide |
For Pitch Type | Double Pitch, Single Pitch |
Channel Type | Center Channel |
Frame Type | No Frame |
For Chain Number | 60 / 2060 |
Chain Number | 2060, 60 |
For Number of Strands | Single |
Maximum Operating Temperature | 175 Degrees F |
Color | Black |
Guide Material | UHMWPE |
Description
Chain Guide, Center Channel Width 0.44 in, Chain Number 2060, 60, Channel Depth 0.29 in, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Double Pitch, Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.5 in, Overall Length 7 ft, Overall Width 1.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANA U-JOINT KIT (1310/1350) GREASABLE (5-460X)
- FOSTER Brass 1/4" Socket, 1/4"MPT (O-3103)
- TIMKEN TIM-07196, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 07196 (07196)
- D&D 1550mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA1550)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- ROSTA Tensioning Roller, 51 mm Overall L (06580001)
- ROSTA Elastomeric Tensioner, 20 mm Arm Width (06011001)
- BAILEY Roller Chain Breaker: #60 to #100 Roller Chain Breaker (131465)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1202)
- ROSTA Tensioner Mounting Bracket, Steel (06590003)
- ROSTA Chain Rider Set, 8-1/2 mm Bore Dia. (06550002)
- Mj May Chain Tensioners & Tools