Shop All Chain Tensioners & Tools
Mj May
Chain Guide2060; 60, 0.29"Chan Depth, 4'L
Mfr # MJ-DPC2060-4 FT
Zoro # G609824004
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 ft
- Chain Number 2060, 60
- Channel Depth 0.29 in
- For Chain Number 60 / 2060
- Channel Type Center Channel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-DPC2060-4 FT
- Zoro # G609824004
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Length | 4 ft |
Channel Depth | 0.29 in |
Center Channel Width | 0.44 in |
Overall Width | 1.5 in |
Overall Height | 0.5 in |
Details
Item | Chain Guide |
Chain Number | 2060, 60 |
For Chain Number | 60 / 2060 |
Channel Type | Center Channel |
Color | Black |
For Pitch Type | Double Pitch, Single Pitch |
Guide Material | UHMWPE |
Maximum Operating Temperature | 175 Degrees F |
For Number of Strands | Single |
Frame Type | No Frame |
Description
Chain Guide, Center Channel Width 0.44 in, Chain Number 2060, 60, Channel Depth 0.29 in, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Double Pitch, Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.5 in, Overall Length 4 ft, Overall Width 1.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Line Lubricator, 1/4In, 40 cfm, 250 psi (16L14BE)
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10 (6720-5)
- CONTINENTAL CONTITECH B59 Wrapped V-Belt, 62" Outside Length, 21/32" Top Width, 1 Ribs (B59)
- DAYTON Pillow Block Bearing, Ball, 1-1/4" Bore (3FCP8)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- FENNER DRIVES Chain Puller, For Roller Chain, 25-60 ANSI (5800250)
- FENNER DRIVES Self-Adjusting Tensioner, 50 ANSI Chain (FS0567)
- DAYTON Chain Detacher, ANSI Type 60-100 (2YEH6)
- FENNER DRIVES Chain Detacher, 60-1000 (5810200)
- TSUBAKI Chain Tensioners, 0-B (0-B)
- DODGE 101-2 Pin Extractor Chain Breaker, For Use With 60 to 80 Numbers Chain (098176)
- Mj May Chain Tensioners & Tools