Shop All Chain Tensioners & Tools
Mj May
Chain Guide2060; 60, 0.29"Chan Depth, 3'L
Mfr # MJ-DPC2060-3 FT
Zoro # G309824106
product price: $58.49
/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chain Number 2060, 60
- For Pitch Type Double Pitch, Single Pitch
- Overall Length 3 ft
- Center Channel Width 0.44 in
- For Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-DPC2060-3 FT
- Zoro # G309824106
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Length | 3 ft |
Center Channel Width | 0.44 in |
Channel Depth | 0.29 in |
Overall Height | 0.5 in |
Overall Width | 1.5 in |
Details
Item | Chain Guide |
Chain Number | 2060, 60 |
For Pitch Type | Double Pitch, Single Pitch |
For Number of Strands | Single |
For Chain Number | 60 / 2060 |
Frame Type | No Frame |
Channel Type | Center Channel |
Maximum Operating Temperature | 175 Degrees F |
Color | Black |
Guide Material | UHMWPE |
Description
Chain Guide, Center Channel Width 0.44 in, Chain Number 2060, 60, Channel Depth 0.29 in, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Double Pitch, Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.5 in, Overall Length 3 ft, Overall Width 1.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Dynaswivel, 1/2" NPT, Aluminum (95462)
- IKO Linear Bushing, Metric, #LME25UU (LME25UU)
- RIDGID Construction Inner-Outer Reamers, RIDGID 29983 (29983)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (08E-668)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1102)
- FENNER DRIVES Chain Puller For Chain Number 80 to 240 (5800800)
- DODGE Chain Assembly Tool, For Use With 80 to 240 Numbers Chain, 5 in Maximum Jaw Spread (098191)
- ROSTA Tensioning Roller, 67 mm Overall L (06580002)
- FENNER DRIVES Chain Puller For Chain Number 35 to 60 (5800350)
- FENNER DRIVES Tensioner, Large Arch, 20-60 lbs. (CT2202)
- Mj May Chain Tensioners & Tools