Shop All Chain Tensioners & Tools
Mj May
Chain Guide2060; 60, 0.29"Chan Depth, 2'L
Mfr # MJ-DPC2060-2 FT
Zoro # G309824113
product price: $52.15
/ea
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1.5 in
- Frame Type No Frame
- Maximum Operating Temperature 175 Degrees F
- Overall Length 2 ft
- Center Channel Width 0.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-DPC2060-2 FT
- Zoro # G309824113
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Width | 1.5 in |
Overall Length | 2 ft |
Center Channel Width | 0.44 in |
Channel Depth | 0.29 in |
Overall Height | 0.5 in |
Details
Item | Chain Guide |
Frame Type | No Frame |
Maximum Operating Temperature | 175 Degrees F |
Color | Black |
For Chain Number | 60 / 2060 |
For Pitch Type | Double Pitch, Single Pitch |
Channel Type | Center Channel |
For Number of Strands | Single |
Chain Number | 2060, 60 |
Guide Material | UHMWPE |
Description
Chain Guide, Center Channel Width 0.44 in, Chain Number 2060, 60, Channel Depth 0.29 in, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Double Pitch, Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.5 in, Overall Length 2 ft, Overall Width 1.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Flange Bearing, 4-Bolt, Ball, 1" Bore (3FDE5)
- DDS Shaft Seal, SC, 20mm ID, Nitrile Rubber (203206SC)
- PRIMEFIT T/Automotive Coupler Steel 3/8-in. x 1/4-in. Male NPT, 10PK (TC3814MS-B10-P)
- FLUID FILM Fluid Film NAS Lubricant, Corrosion Inhibitor (NAS 55)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- FENNER DRIVES Chain Puller For Chain Number 40 to 80 (5800500)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1201)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1102)
- ROSTA Elastomeric Tensioner, 30 mm Arm Width (06011003)
- FENNER DRIVES Tensioner, Large Arch, 20-60 lbs. (CT2202)
- FENNER DRIVES Self-Adjusting Tensioner, 50 ANSI Chain (FS0567)
- Mj May Chains & Chain Sprockets