Shop All Chain Tensioners & Tools
Mj May
Chain Guide2060; 60, 0.29"Chan Depth, 1'L
Mfr # MJ-DPC2060-1 FT
Zoro # G409824037
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Pitch Type Double Pitch, Single Pitch
- Guide Material UHMWPE
- Frame Type No Frame
- Overall Width 1.5 in
- Overall Length 1 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-DPC2060-1 FT
- Zoro # G409824037
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Width | 1.5 in |
Overall Length | 1 ft |
Overall Height | 0.5 in |
Channel Depth | 0.29 in |
Center Channel Width | 0.44 in |
Details
Item | Chain Guide |
For Pitch Type | Double Pitch, Single Pitch |
Guide Material | UHMWPE |
Frame Type | No Frame |
For Chain Number | 60 / 2060 |
Color | Black |
Maximum Operating Temperature | 175 Degrees F |
Chain Number | 2060, 60 |
Channel Type | Center Channel |
For Number of Strands | Single |
Description
Chain Guide, Center Channel Width 0.44 in, Chain Number 2060, 60, Channel Depth 0.29 in, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Double Pitch, Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.5 in, Overall Length 1 ft, Overall Width 1.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX R1014, 10 ton Capacity, 14 in (355, 6 mm) Stroke, Single-Acting, General Purpose Hydraulic Cylinder (R1014)
- MARTIN SPROCKET & GEAR QD SPROCKET - 80 CHAIN AND BELOW - BUSHED (80SDS13)
- TSUBAKI Connecting Roller Link, A-2 Attachment (C2060HA2CL)
- DAYTON Gearbelt, L, 56 Teeth, Length 21.0 In (1DHK7)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- ROSTA Elastomeric Tensioner, 30 mm Arm Width (06011003)
- DAYTON Chain Detacher, ANSI Type 60-100 (2YEH6)
- FEBI T-Chain Tensnr, 12510 (12510)
- DODGE 101-2 Pin Extractor Chain Breaker, For Use With 60 to 80 Numbers Chain (098176)
- FENNER DRIVES Self-Adjusting Tensioner, B V-belt Size (FS0566)
- ROSTA Tensioning Roller, 67 mm Overall L (06580002)
- Mj May Chains & Chain Sprockets