Shop All Chain Tensioners & Tools
Mj May
Chain Guide2060; 60, 0.29"Chan Depth, 10'L
Mfr # MJ-DPC2060-10FT
Zoro # G509824029
product price: $194.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$194.99
Free 30-Day Returns
Key Features
- Channel Depth 0.29 in
- Overall Width 1.5 in
- For Pitch Type Double Pitch, Single Pitch
- For Chain Number 60 / 2060
- Frame Type No Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-DPC2060-10FT
- Zoro # G509824029
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Channel Depth | 0.29 in |
Overall Width | 1.5 in |
Center Channel Width | 0.44 in |
Overall Length | 10 ft |
Overall Height | 0.5 in |
Details
Item | Chain Guide |
For Pitch Type | Double Pitch, Single Pitch |
For Chain Number | 60 / 2060 |
Frame Type | No Frame |
Chain Number | 2060, 60 |
For Number of Strands | Single |
Channel Type | Center Channel |
Maximum Operating Temperature | 175 Degrees F |
Guide Material | UHMWPE |
Color | Black |
Description
Chain Guide, Center Channel Width 0.44 in, Chain Number 2060, 60, Channel Depth 0.29 in, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Double Pitch, Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.5 in, Overall Length 10 ft, Overall Width 1.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hydraulic Coupling-Megacrimp, G25645-0610 (G25645-0610)
- NSK 6000 Series Single Row Deep Groove Ball Bearing (6010VV)
- MAXIM Hyd Cylinder, 4 In Bore, 48 In Stroke (218-370)
- THOMSON Shaft, Carbon Steel, 20 mm, 1200 mm (20MM SOFT CTL X 1200MM)
- FENNER DRIVES Belt Guide, 10 ft., UHMW, Channel Type C3 (GB2001L120.00)
- FENNER DRIVES Self-Adjusting Tensioner, B V-belt Size (FS0566)
- FENNER DRIVES Belt Guide, 10 ft., UHMW, Channel Type C3 (GR1001L120.00)
- DODGE 98190 Chain Assembly Tool, For Use With 35 to 60 Numbers Chain, 2 in Maximum Jaw Spread (098190)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1102)
- FENNER DRIVES Chain Detacher, 60-1000 (5810200)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3102)
- Mj May Chains & Chain Sprockets