Shop All Chain Tensioners & Tools
Mj May
Chain Guide2060; 60, 0.19"Chan Depth, 8'L
Mfr # MJ-DPA2060-8 FT
Zoro # G509823961
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.38 in
- Maximum Operating Temperature 175 Degrees F
- Chain Number 2060, 60
- Channel Depth 0.19 in
- Channel Type Open Channel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-DPA2060-8 FT
- Zoro # G509823961
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Height | 0.38 in |
Channel Depth | 0.19 in |
Overall Length | 8 ft |
Overall Width | 1.5 in |
Details
Item | Chain Guide |
Maximum Operating Temperature | 175 Degrees F |
Chain Number | 2060, 60 |
Channel Type | Open Channel |
Guide Material | UHMWPE |
Color | Black |
Frame Type | No Frame |
For Chain Number | 60 / 2060 |
For Number of Strands | Single |
For Pitch Type | Double Pitch, Single Pitch |
Description
Chain Guide, Chain Number 2060, 60, Channel Depth 0.19 in, Channel Type Open Channel, Color Black, For Number of Strands Single, For Pitch Type Double Pitch, Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.38 in, Overall Length 8 ft, Overall Width 1.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Hydraulic Oil Ho-2, 4/1 Gal Jugs, Iso-68 R&O, Aw Heavy Duty Hydraulic Fluid (L0762-057)
- GLOBAL G2SC-300-SS Two-Piece Clamping Collar (G2SC-300-SS)
- ZEP Lubeze DrillChill, Cutting Oil, 20n16, PK12 (004501)
- SPEEDAIRE Filter Element (4ZK68)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- FENNER DRIVES Self-Adjusting Tensioner, 50 ANSI Chain (FS0567)
- FENNER DRIVES Chain Puller, For Roller Chain, 25-60 ANSI (5800250)
- DODGE Drive Components, Tip For 101-2 Pin Extractor, 098181 (098181)
- TSUBAKI Detacher, Chain (D-60)
- FENNER DRIVES Self-Adjusting Tensioner, 40 ANSI Chain (FS0071)
- ROSTA Chain Rider Set, 8-1/2 mm Bore Dia. (06550002)
- Mj May Chains & Chain Sprockets