Shop All Chain Tensioners & Tools
Mj May
Chain Guide2060; 60, 0.19"Chan Depth, 7'L
Mfr # MJ-DPA2060-7 FT
Zoro # G709823969
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Channel Depth 0.19 in
- Color Black
- Guide Material UHMWPE
- Maximum Operating Temperature 175 Degrees F
- For Chain Number 60 / 2060
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-DPA2060-7 FT
- Zoro # G709823969
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Channel Depth | 0.19 in |
Overall Height | 0.38 in |
Overall Width | 1.5 in |
Overall Length | 7 ft |
Details
Item | Chain Guide |
Color | Black |
Guide Material | UHMWPE |
Maximum Operating Temperature | 175 Degrees F |
For Chain Number | 60 / 2060 |
For Number of Strands | Single |
For Pitch Type | Double Pitch, Single Pitch |
Chain Number | 2060, 60 |
Frame Type | No Frame |
Channel Type | Open Channel |
Description
Chain Guide, Chain Number 2060, 60, Channel Depth 0.19 in, Channel Type Open Channel, Color Black, For Number of Strands Single, For Pitch Type Double Pitch, Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.38 in, Overall Length 7 ft, Overall Width 1.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Compressor Oil, 1.32 gal. (6215714000)
- DIXON Barb to Industrial Plug, Barb, 1/4, Steel (D2S2)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (31XG66)
- SKF Single Row Ball Brgs, #RLS11 (RLS11)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3101)
- ROSTA Elastomeric Tensioner, 30 mm Arm Width (06011003)
- DAYTON Chain Detacher, ANSI Type 35-50 (2YEH5)
- FENNER DRIVES Chain Puller For Chain Number 80 to 240 (5800800)
- DODGE 101-1 Pin Extractor Chain Breaker, For Use With 25 to 50 Numbers Chain (098175)
- FENNER DRIVES Self-Adjusting Tensioner, 40 ANSI Chain (FS0071)
- Mj May Chains & Chain Sprockets