Shop All Chain Tensioners & Tools
Mj May
Chain Guide2060; 60, 0.19"Chan Depth, 6'L
Mfr # MJ-DPA2060-6 FT
Zoro # G709823983
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Chain Number 60 / 2060
- Channel Type Open Channel
- Overall Length 6 ft
- Channel Depth 0.19 in
- Guide Material UHMWPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-DPA2060-6 FT
- Zoro # G709823983
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Length | 6 ft |
Channel Depth | 0.19 in |
Overall Height | 0.38 in |
Overall Width | 1.5 in |
Details
Item | Chain Guide |
For Chain Number | 60 / 2060 |
Channel Type | Open Channel |
Guide Material | UHMWPE |
For Number of Strands | Single |
Maximum Operating Temperature | 175 Degrees F |
Color | Black |
Frame Type | No Frame |
Chain Number | 2060, 60 |
For Pitch Type | Double Pitch, Single Pitch |
Description
Chain Guide, Chain Number 2060, 60, Channel Depth 0.19 in, Channel Type Open Channel, Color Black, For Number of Strands Single, For Pitch Type Double Pitch, Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.38 in, Overall Length 6 ft, Overall Width 1.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hand Crank Hose Reel, 3/8x100 (112-3-100-CM)
- EAGLE 2" x 100 ft Pneumatic Bull Hose 600 psi Yellow (003-0323-0600I-100)
- OETIKER Hose Clamp, Crimp, 2-Ear, 1/2 in Nom Size, Zinc-Plated Steel, 100 Pack (10100016-100)
- CLIMAX METAL PRODUCTS C-062-BO Set Screw Collar (C-062-BO)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- DODGE 98190 Chain Assembly Tool, For Use With 35 to 60 Numbers Chain, 2 in Maximum Jaw Spread (098190)
- DODGE Drive Components, Tip For 101-2 Pin Extractor, 098181 (098181)
- ROSTA Chain Rider Set, 8-1/2 mm Bore Dia. (06550002)
- MORSE Standard Roller Chain Accessory, 35-60 CHAIN PULLER (35-60 CHAIN PULLER)
- FENNER DRIVES Tensioner, Large Arch, 20-60 lbs. (CT2202)
- ROSTA Tensioning Roller, 67 mm Overall L (06580002)
- Mj May Chains & Chain Sprockets