Shop All Chain Tensioners & Tools
Mj May
Chain Guide2060; 60, 0.19"Chan Depth, 3'L
Mfr # MJ-DPA2060-3 FT
Zoro # G409824013
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Guide Material UHMWPE
- Overall Width 1.5 in
- Maximum Operating Temperature 175 Degrees F
- For Number of Strands Single
- Channel Type Open Channel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-DPA2060-3 FT
- Zoro # G409824013
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Width | 1.5 in |
Overall Length | 3 ft |
Channel Depth | 0.19 in |
Overall Height | 0.38 in |
Details
Item | Chain Guide |
Guide Material | UHMWPE |
Maximum Operating Temperature | 175 Degrees F |
For Number of Strands | Single |
Channel Type | Open Channel |
For Chain Number | 60 / 2060 |
Frame Type | No Frame |
Color | Black |
Chain Number | 2060, 60 |
For Pitch Type | Double Pitch, Single Pitch |
Description
Chain Guide, Chain Number 2060, 60, Channel Depth 0.19 in, Channel Type Open Channel, Color Black, For Number of Strands Single, For Pitch Type Double Pitch, Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.38 in, Overall Length 3 ft, Overall Width 1.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C-037-BO Set Screw Collar (C-037-BO)
- CONTINENTAL CONTITECH 1/4" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-03-31)
- CHAMPION PNEUMATIC Intake Filter Assembly (P04999A)
- INGERSOLL-RAND General Purpose Filter Element, 1 Micron (F395IGE)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- ROSTA Elastomeric Tensioner, 30 mm Arm Width (06011003)
- FENNER DRIVES Chain Guide, 10 ft., UHMW (DPA2060L120.00)
- DODGE 101-2 Pin Extractor Chain Breaker, For Use With 60 to 80 Numbers Chain (098176)
- DODGE Drive Components, Tip For 101-2 Pin Extractor, 098181 (098181)
- FENNER DRIVES Chain Puller For Chain Number 40 to 80 (5800500)
- TSUBAKI Detacher, Chain (D-35)
- Mj May Chain Tensioners & Tools