Shop All Chain Tensioners & Tools
Mj May
Chain Guide2060; 60, 0.19"Chan Depth, 2'L
Mfr # MJ-DPA2060-2 FT
Zoro # G309824021
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Channel Depth 0.19 in
- Overall Length 2 ft
- Overall Width 1.5 in
- For Chain Number 60 / 2060
- Chain Number 2060, 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-DPA2060-2 FT
- Zoro # G309824021
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Channel Depth | 0.19 in |
Overall Length | 2 ft |
Overall Width | 1.5 in |
Overall Height | 0.38 in |
Details
Item | Chain Guide |
For Chain Number | 60 / 2060 |
Chain Number | 2060, 60 |
Color | Black |
Channel Type | Open Channel |
Guide Material | UHMWPE |
Frame Type | No Frame |
For Number of Strands | Single |
Maximum Operating Temperature | 175 Degrees F |
For Pitch Type | Double Pitch, Single Pitch |
Description
Chain Guide, Chain Number 2060, 60, Channel Depth 0.19 in, Channel Type Open Channel, Color Black, For Number of Strands Single, For Pitch Type Double Pitch, Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.38 in, Overall Length 2 ft, Overall Width 1.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Elbow, 90 Deg, 10mm, TubexMale BSPT (KQ2L10-01AS)
- TSUBAKI Roller Chain, British, 12B ANSI, 10 ft. (RS12BRB)
- ENERPAC Gauge Adapter Assembly, Male (GA45GC)
- AMETEK Vacuum Mtr/Blwr, Peripheral, 2 Stge, 1 Spd (115963)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- FENNER DRIVES Chain Guide, 10 ft., UHMW (DPA2060L120.00)
- FENNER DRIVES Tensioner, Large Arch, 20-60 lbs. (CT2101)
- FENNER DRIVES Chain Guide, 10 ft., UHMW (DPC2060L120.00)
- DODGE 101-1 Pin Extractor Chain Breaker, For Use With 25 to 50 Numbers Chain (098175)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3101)
- ROSTA Chain Rider Set, 10-1/2 mm Bore Dia. (06550003)
- Mj May Chain Tensioners & Tools