Shop All Chain Tensioners & Tools
Mj May
Chain Guide2060; 60, 0.12"Chan Depth, 7'L
Mfr # MJ-DPD2060-7 FT
Zoro # G609824158
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Pitch Type Double Pitch, Single Pitch
- Center Channel Width 0.44 in
- For Chain Number 60 / 2060
- Frame Type No Frame
- Channel Type Center Channel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mj May
- MFR # MJ-DPD2060-7 FT
- Zoro # G609824158
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Center Channel Width | 0.44 in |
Overall Height | 0.31 in |
Overall Width | 1.25 in |
Overall Length | 7 ft |
Channel Depth | 0.12 in |
Details
Item | Chain Guide |
For Pitch Type | Double Pitch, Single Pitch |
For Chain Number | 60 / 2060 |
Frame Type | No Frame |
Channel Type | Center Channel |
For Number of Strands | Single |
Guide Material | UHMWPE |
Maximum Operating Temperature | 175 Degrees F |
Color | Black |
Chain Number | 2060, 60 |
Description
Chain Guide, Center Channel Width 0.44 in, Chain Number 2060, 60, Channel Depth 0.12 in, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Double Pitch, Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.31 in, Overall Length 7 ft, Overall Width 1.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch Poly Bowl In-Line Filter (WR1020-D)
- ZORO SELECT Brass Ferrule For 1/4" Hose 0.5" I.D. (B-500-SP3)
- GAST Piston Air Compressor, 1/3HP, 12VDCV (3HBB-251-M322A)
- D&D 1950mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1950)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- BROWNING Double Adjusting Drive Tightener, DATQ-1 (DATQ-1)
- FENNER DRIVES Self-Adjusting Tensioner, 40 ANSI Chain (FS0071)
- DODGE 101-2 Pin Extractor Chain Breaker, For Use With 60 to 80 Numbers Chain (098176)
- FENNER DRIVES Chain Guide, 10 ft., UHMW (DPC2060L120.00)
- FENNER DRIVES Tensioner, Large Arch, 20-60 lbs. (CT2102)
- ROSTA Chain Rider Set, 10-1/2 mm Bore Dia. (06550003)
- Mj May Chain Tensioners & Tools