Shop All Chain Tensioners & Tools
Mj May
Chain Guide2060; 60, 0.12"Chan Depth, 6'L
Mfr # MJ-DPD2060-6 FT
Zoro # G409824020
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Number of Strands Single
- Guide Material UHMWPE
- Chain Number 2060, 60
- Maximum Operating Temperature 175 Degrees F
- Channel Depth 0.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-DPD2060-6 FT
- Zoro # G409824020
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Channel Depth | 0.12 in |
Overall Length | 6 ft |
Center Channel Width | 0.44 in |
Overall Height | 0.31 in |
Overall Width | 1.25 in |
Details
Item | Chain Guide |
For Number of Strands | Single |
Guide Material | UHMWPE |
Chain Number | 2060, 60 |
Maximum Operating Temperature | 175 Degrees F |
Color | Black |
For Pitch Type | Double Pitch, Single Pitch |
For Chain Number | 60 / 2060 |
Channel Type | Center Channel |
Frame Type | No Frame |
Description
Chain Guide, Center Channel Width 0.44 in, Chain Number 2060, 60, Channel Depth 0.12 in, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Double Pitch, Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.31 in, Overall Length 6 ft, Overall Width 1.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 7/8"-14 Thread Size (FEM-502-10BMF)
- GENTEQ Electric Motor, ECM, Open Air-Over, 1/3 HP (6103E)
- CONTINENTAL Air Hose, 1/4" ID x 50 ft., Black (IGBK02530-50-G)
- CONTINENTAL CONTITECH 3/4" ID x 50 ft. PVC Air Hose 250 PSI GY (PLG07525-50)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- FENNER DRIVES Chain Guide, 10 ft., UHMW (DPC2060L120.00)
- DODGE Chain Assembly Tool, For Use With 80 to 240 Numbers Chain, 5 in Maximum Jaw Spread (098191)
- BROWNING Double Adjusting Drive Tightener, DATQ-1 (DATQ-1)
- DAYTON Chain Detacher, ANSI Type 60-100 (2YEH6)
- FENNER DRIVES Self-Adjusting Tensioner, B V-belt Size (FS0566)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1201)
- Mj May Chain Tensioners & Tools