Shop All Chain Tensioners & Tools
Mj May
Chain Guide2060; 60, 0.12"Chan Depth, 4'L
Mfr # MJ-DPD2060-4 FT
Zoro # G309824038
product price: $66.89
/ea
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Number of Strands Single
- Overall Width 1.25 in
- Center Channel Width 0.44 in
- For Chain Number 60 / 2060
- Channel Type Center Channel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-DPD2060-4 FT
- Zoro # G309824038
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Width | 1.25 in |
Center Channel Width | 0.44 in |
Channel Depth | 0.12 in |
Overall Height | 0.31 in |
Overall Length | 4 ft |
Details
Item | Chain Guide |
For Number of Strands | Single |
For Chain Number | 60 / 2060 |
Channel Type | Center Channel |
Guide Material | UHMWPE |
Chain Number | 2060, 60 |
Color | Black |
For Pitch Type | Double Pitch, Single Pitch |
Maximum Operating Temperature | 175 Degrees F |
Frame Type | No Frame |
Description
Chain Guide, Center Channel Width 0.44 in, Chain Number 2060, 60, Channel Depth 0.12 in, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Double Pitch, Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.31 in, Overall Length 4 ft, Overall Width 1.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 158" Outside Length, 2/3" Top Width, 1 Ribs (B155)
- ENERPAC Intake Filter (DC9178118)
- CONTROL DEVICES Pressure Relief Valve, 1/4in., 0 to 20 psi (PR25-000)
- TB WOODS Dura-Flex Tire Coupling Spacer Element, WES20 (WES20)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- TSUBAKI Tensioner 25 Mm Strk M8 Auto Maxton, TH1 (TH1)
- FENNER DRIVES Belt Guide, 10 ft., UHMW, Channel Type C3 (GR1001L120.00)
- TSUBAKI Detacher, Chain (D-35)
- FENNER DRIVES Self-Adjusting Tensioner, A V-belt Size (FS0127)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3102)
- DODGE Chain Assembly Tool, For Use With 80 to 240 Numbers Chain, 5 in Maximum Jaw Spread (098191)
- Mj May Chains & Chain Sprockets