Shop All Chain Tensioners & Tools
Mj May
Chain Guide2060; 60, 0.12"Chan Depth, 3'L
Mfr # MJ-DPD2060-3 FT
Zoro # G409823962
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Guide Material UHMWPE
- For Chain Number 60 / 2060
- Overall Width 1.25 in
- Chain Number 2060, 60
- Center Channel Width 0.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-DPD2060-3 FT
- Zoro # G409823962
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Width | 1.25 in |
Center Channel Width | 0.44 in |
Channel Depth | 0.12 in |
Overall Length | 3 ft |
Overall Height | 0.31 in |
Details
Item | Chain Guide |
Guide Material | UHMWPE |
For Chain Number | 60 / 2060 |
Chain Number | 2060, 60 |
Maximum Operating Temperature | 175 Degrees F |
For Pitch Type | Double Pitch, Single Pitch |
Channel Type | Center Channel |
Frame Type | No Frame |
For Number of Strands | Single |
Color | Black |
Description
Chain Guide, Center Channel Width 0.44 in, Chain Number 2060, 60, Channel Depth 0.12 in, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Double Pitch, Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.31 in, Overall Length 3 ft, Overall Width 1.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-11/16" Bore (3FCY1)
- CONTINENTAL CONTITECH A64 Wrapped V-Belt, 66" Outside Length, 1/2" Top Width, 1 Ribs (A64)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4RP28)
- MITSUBOSHI C134 138Inch Outside Length, 1 Ribs (C134)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- FENNER DRIVES Self-Adjusting Tensioner, B V-belt Size (FS0566)
- TSUBAKI Detacher, Chain (D-60)
- TRITAN Chain Breaker for 3/4in to 1-1/4in Pitch (60-100 CHAIN BREAKER)
- DAYTON Chain Detacher, ANSI Type 60-100 (2YEH6)
- ROSTA Tensioning Roller, 67 mm Overall L (06580002)
- ROSTA Elastomeric Tensioner, 30 mm Arm Width (06011003)
- Mj May Chain Tensioners & Tools