Shop All Chain Tensioners & Tools
Mj May
Chain Guide2060; 60, 0.12"Chan Depth, 2'L
Mfr # MJ-DPD2060-2 FT
Zoro # G309823970
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Type No Frame
- Guide Material UHMWPE
- Channel Depth 0.12 in
- Overall Height 0.31 in
- For Chain Number 60 / 2060
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-DPD2060-2 FT
- Zoro # G309823970
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Channel Depth | 0.12 in |
Overall Height | 0.31 in |
Center Channel Width | 0.44 in |
Overall Length | 2 ft |
Overall Width | 1.25 in |
Details
Item | Chain Guide |
Frame Type | No Frame |
Guide Material | UHMWPE |
For Chain Number | 60 / 2060 |
For Number of Strands | Single |
Channel Type | Center Channel |
Color | Black |
Chain Number | 2060, 60 |
For Pitch Type | Double Pitch, Single Pitch |
Maximum Operating Temperature | 175 Degrees F |
Description
Chain Guide, Center Channel Width 0.44 in, Chain Number 2060, 60, Channel Depth 0.12 in, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Double Pitch, Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.31 in, Overall Length 2 ft, Overall Width 1.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 6/BX85 Banded Cogged V-Belt, 88" Outside Length, 3-31/32" Top Width, 6 Ribs (6/BX85)
- FESTO Connecting Cable NEBU-M8G4-K-5-LE4 (NEBU-M8G4-K-5-LE4)
- SKF Radial Ball Bearing, Shielded, 25mm Bore (6305 2Z JEM)
- SOLAS Yamaha Thrust Washer, D-Series (8101134)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- ROSTA Elastomeric Tensioner, 25 mm Arm Width (06011002)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3201)
- TSUBAKI Chain Tensioners, 1-B (1-B)
- MORSE Standard Roller Chain Accessory, 35-60 CHAIN PULLER (35-60 CHAIN PULLER)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1102)
- FENNER DRIVES Self-Adjusting Tensioner, 35 ANSI Chain (FS0072)
- Mj May Chain Tensioners & Tools