Shop All Chain Tensioners & Tools
Mj May
Chain Guide2060; 60, 0.12"Chan Depth, 1'L
Mfr # MJ-DPD2060-1 FT
Zoro # G709824010
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Pitch Type Double Pitch, Single Pitch
- Channel Type Center Channel
- Color Black
- For Number of Strands Single
- Frame Type No Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mj May
- MFR # MJ-DPD2060-1 FT
- Zoro # G709824010
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Length | 1 ft |
Center Channel Width | 0.44 in |
Overall Height | 0.31 in |
Overall Width | 1.25 in |
Channel Depth | 0.12 in |
Details
Item | Chain Guide |
For Pitch Type | Double Pitch, Single Pitch |
Channel Type | Center Channel |
Color | Black |
For Number of Strands | Single |
Frame Type | No Frame |
For Chain Number | 60 / 2060 |
Guide Material | UHMWPE |
Chain Number | 2060, 60 |
Maximum Operating Temperature | 175 Degrees F |
Description
Chain Guide, Center Channel Width 0.44 in, Chain Number 2060, 60, Channel Depth 0.12 in, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Double Pitch, Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.31 in, Overall Length 1 ft, Overall Width 1.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 2-Position 3-Port Foot Pedal Air Control Valve with Lock & Protective Guard (VFP440CL)
- LOC-LINE Connector, 1/8 In, Pk4 (41405)
- LPS Clear Penetrating Grease, Aerosol, 16 Oz. (06716)
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (J128 OH)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- ROSTA Elastomeric Tensioner, 50 mm Arm Width (06011004)
- FENNER DRIVES Self-Adjusting Tensioner, A V-belt Size (FS0127)
- ROSTA Elastomeric Tensioner, 25 mm Arm Width (06011002)
- MORSE Standard Roller Chain Accessory, 35-60 CHAIN PULLER (35-60 CHAIN PULLER)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1202)
- OREGON Chain Detacher (42-430-0)
- Mj May Chains & Chain Sprockets